Sebelum PPN:
Rp3.099.900 - Rp5.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Water Analysis Meter / for aqueous non-corrosive media / automatic 3-point calibration / HOLD function / automatic temperature compensation
Our Water Analysis Meter is a precise pH and temperature meter with replaceable electrode and automatic temperature compensation. The Water Analysis Meter has a hold function for freezing the current measured value and a temperature display in °C and °F.
The measurement ranges of the device for the pH value are 0 to 14 pH with a resolution of 0.01 pH and for temperature 0 to 60 °C or 32 to 140 °F with a resolution of 0.1 °C/°F. The automatic calibration ensures reliable measurement accuracy, while automatic power off after 10 minutes of inactivity extends the battery life. The Water Analysis Meter is compact, user-friendly and shows pH and temperature values simultaneously on the LCD colour screen. The charge status of the integrated lithium battery is also displayed.
These features make the Water Analysis Meter ideal for applications in industry, agriculture, research, medicine and environmental protection. The scope of delivery includes 3 calibration solutions, the storage solution for refilling and a micro USB cable for charging the battery.
Delivery Scope:
1 x Water Analysis Meter PCE-PH 14
1 x calibration solution - pH 4.0
1 x calibration solution - pH 6.8
1 x calibration solution - pH 9.18
1 x storage solution
1 x user manual
1 x micro USB cable
Our Water Analysis Meter is a precise pH and temperature meter with replaceable electrode and automatic temperature compensation. The Water Analysis Meter has a hold function for freezing the current measured value and a temperature display in °C and °F.
The measurement ranges of the device for the pH value are 0 to 14 pH with a resolution of 0.01 pH and for temperature 0 to 60 °C or 32 to 140 °F with a resolution of 0.1 °C/°F. The automatic calibration ensures reliable measurement accuracy, while automatic power off after 10 minutes of inactivity extends the battery life. The Water Analysis Meter is compact, user-friendly and shows pH and temperature values simultaneously on the LCD colour screen. The charge status of the integrated lithium battery is also displayed.
These features make the Water Analysis Meter ideal for applications in industry, agriculture, research, medicine and environmental protection. The scope of delivery includes 3 calibration solutions, the storage solution for refilling and a micro USB cable for charging the battery.
Delivery Scope:
1 x Water Analysis Meter PCE-PH 14
1 x calibration solution - pH 4.0
1 x calibration solution - pH 6.8
1 x calibration solution - pH 9.18
1 x storage solution
1 x user manual
1 x micro USB cable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
