Spesifikasi
| Depth (mm) | 87 |
|---|---|
| Display Refresh Rate (time/s) | 1 |
| Display Size (inch) | 3.5 |
| Display Type | Touch display |
| Interface | RS485, Ethernet |
| Menu Languages | English, Chinese |
| Operating Conditions (°C) | 0 to 45 (0 to 95 % r.H) |
| Plug Type | Protective contact plug |
| Power Supply (V) | 24 DC |
| Power Supply Current (A) | 5 |
| Protection Class Device | IP30 |
| Response Time (s) | 8 |
| Sensor | Laser scattered light |
| Storage Conditions (°C) | -20 to 60 (0 to 95 % r.H) |
| Tube Inner Diameter (mm) | 10 |
| Tube Length (m) | Approx. 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Airborne Particle-Counting Hygiene for fixed installation / external intake hose for sampling / touch display / Modbus and RJ45 interface / adjustable alarmThe state-of-the-art airborne particle-counting hygiene enables precise real-time measurement in the range from 0, 3 μm to 10 μm to provide a comprehensive picture of air quality. The results are presented in two units, either number per 28.3 litres or number per cubic metre. Air sampling is performed by an internal pump. When the particles pass the light source (laser), light scattering occurs; the scattered light is converted into an electrical signal (pulse) by a photoelectric transducer, and the larger the particles, the larger the pulse signal.
The airborne particle-counting hygiene offers not only a visual but also an audible alarm function. Threshold values can be set for each channel; as soon as the predefined threshold values are exceeded, the cleanroom particle counter issues a warning. The integration of Modbus and MQTT ensures seamless integration into existing networks and enables efficient data communication. The sampling time can be set from 1 to 10 min and the pause time from 1 to 1000 min.
With our real-time display of the cleanroom class according to ISO 14644-1, the airborne particle-counting hygiene always provides control over the cleanliness of the environment. This function makes it possible to continuously monitor the cleanliness level and ensure that the premises meet the required standards.
Delivery Scope:
1 x airborne particle-counting hygiene PCE-CPC 100
1 x isokinetic probe
1 x hose approx. 3 m
1 x mains cable
1 x power supply unit 24 V / 5 A
1 x operating instructions
The airborne particle-counting hygiene offers not only a visual but also an audible alarm function. Threshold values can be set for each channel; as soon as the predefined threshold values are exceeded, the cleanroom particle counter issues a warning. The integration of Modbus and MQTT ensures seamless integration into existing networks and enables efficient data communication. The sampling time can be set from 1 to 10 min and the pause time from 1 to 1000 min.
With our real-time display of the cleanroom class according to ISO 14644-1, the airborne particle-counting hygiene always provides control over the cleanliness of the environment. This function makes it possible to continuously monitor the cleanliness level and ensure that the premises meet the required standards.
Delivery Scope:
1 x airborne particle-counting hygiene PCE-CPC 100
1 x isokinetic probe
1 x hose approx. 3 m
1 x mains cable
1 x power supply unit 24 V / 5 A
1 x operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
