Spesifikasi
| Analogue Output (mA) | 4-20 |
|---|---|
| Depth (mm) | 87 |
| Interface | RS485, Ethernet |
| Menu Languages | English, Chinese |
| Operating Conditions (°C) | -30 to 70 (0 to 95 % r.H) |
| Particle Counting Efficiency | Less than 100 pcs/l: ±30 pcs/l; Greater than 100 pcs/l: ±30 % of the weight; at 0 to 40°C / 60 % r.h. |
| Particle Flow Rate (L/minute) | 2.83 |
| Particle Measurement Channel Size (µm) | 0.3, 0.5, 1.0, 2.5, 5.0, 10 |
| Particle Measuring Range (pcs/l) | 0-10000000 |
| Plug Type | Protective contact plug |
| Power Supply (V) | 12 DC |
| Protection Class Device | IP30 |
| Response Time (s) | 8 |
| Sensor | Laser scattered light |
| Storage Conditions (°C) | -40 to 85 (0 to 95 % r.H) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Airborne Particle-Counting Hygiene for fixed installation / Modbus and RJ45 interface / analogue outputs 4 to 20 mA for 4 measuring channelsThe state-of-the-art airborne particle-counting hygiene enables precise real-time measurement in the range from 0.3 μm to 10 μm to provide a comprehensive picture of the air quality. The results are presented in two units, either in number per m³, number per litre or number per 28.3l. Air sampling is performed by an internal pump. When the particles pass the light source (laser), light scattering occurs; the scattered light is converted into an electrical signal (pulse) by a photoelectric transducer, and the larger the particles, the larger the pulse signal.
The integration of Modbus and MQTT ensures seamless integration into existing networks and enables efficient data communication. The sampling time can be set from 1 to 10 min and the pause time from 1 to 1000 min. This function makes it possible to continuously monitor the cleanliness level and ensure that the premises meet the required standards.
Delivery Scope:
1 x PCE-CPC 50 airborne particle-counting hygiene
1 x isokinetic probe
1 x operating instructions
The integration of Modbus and MQTT ensures seamless integration into existing networks and enables efficient data communication. The sampling time can be set from 1 to 10 min and the pause time from 1 to 1000 min. This function makes it possible to continuously monitor the cleanliness level and ensure that the premises meet the required standards.
Delivery Scope:
1 x PCE-CPC 50 airborne particle-counting hygiene
1 x isokinetic probe
1 x operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
