Spesifikasi
| Accumulator/Battery | 1x 3 V CR1225 , Lithium |
|---|---|
| Capacity (mAH) | 50 |
| Depth (mm) | 110 |
| Display Size (inch) | 3.4 |
| Display Type | LCD with illumination |
| Interface | RS485 |
| Menu Languages | English |
| Operating Conditions (°C) | -20 to 60 (0 to 95 % r.H) |
| Phase Shift (°) | 0 to 359.9 |
| Power Supply (V) | 100 - 260 AC, approx. 5W |
| Protection Class Device | IP20 |
| Standards | IEC 62053-22, GB/T18215.322-2008, IEC61010-1 |
| Storage Conditions (°C) | -20 to 65 (30 to 80 % r.H) |
| Switch Panel Cut Out (mm) | 96x96 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power Quality Analyzer with RS485 interface / simple button operation / class 0.5 for basic power parameters / high-resolution black and white LCD display
The power quality analyzer is a compact instrument for measuring and displaying various network parameters in three-phase networks. This power quality analyzer can record the energy values of individual consumers or electrical feeders. In addition to the voltages and currents, the apparent, reactive and active power as well as the active and reactive energy are measured and shown on the 68 x 55 mm display. Furthermore, an RS485 interface is integrated into this power quality analyzer, which enables integration into existing systems. The RS485 interface communicates using the Modbus RTU protocol. This makes it possible to read out measured values from the power quality analyzer or to read and change device settings.
The power quality analyzer is designed for panel mounting with a cut-out of 96x96 mm. The scope of delivery includes a transparent door that can be attached to the front to protect the device against dust and moisture. In addition to the many measuring functions, the power quality analyzer offers alarm functions. A stable power supply is a top priority for every network operator. To avoid fluctuations in power quality and faults, grid monitoring, control and automation must be adapted and optimised.
Delivery Scope:
1 x PCE-PA 5500 Power Quality Analyzer
1 x transparent front door
1 x slotted screwdriver
1 x operating instructions
The power quality analyzer is a compact instrument for measuring and displaying various network parameters in three-phase networks. This power quality analyzer can record the energy values of individual consumers or electrical feeders. In addition to the voltages and currents, the apparent, reactive and active power as well as the active and reactive energy are measured and shown on the 68 x 55 mm display. Furthermore, an RS485 interface is integrated into this power quality analyzer, which enables integration into existing systems. The RS485 interface communicates using the Modbus RTU protocol. This makes it possible to read out measured values from the power quality analyzer or to read and change device settings.
The power quality analyzer is designed for panel mounting with a cut-out of 96x96 mm. The scope of delivery includes a transparent door that can be attached to the front to protect the device against dust and moisture. In addition to the many measuring functions, the power quality analyzer offers alarm functions. A stable power supply is a top priority for every network operator. To avoid fluctuations in power quality and faults, grid monitoring, control and automation must be adapted and optimised.
Delivery Scope:
1 x PCE-PA 5500 Power Quality Analyzer
1 x transparent front door
1 x slotted screwdriver
1 x operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
