Spesifikasi
| Accuracy | ± (1% + 1 µm); ± (1% + 0.04 mil) |
|---|---|
| Calibration | Single point, multiple point |
| Data Storage | 1260 data |
| Dimensions (mm) | 170x85x35 |
| Interfaces | Wifi , USB |
| Measuring Mode | Single measurements, continuous measurement |
| Measuring Range | 0-1250 µm; 0-49.2 mil |
| Minimum Coating Thickness of Base Material (µm) | 50 |
| Minimum Radius of Curvature Concave (mm) | 15 |
| Minimum Radius of Curvature Convex (mm) | 15 |
| Operating Conditions (°C) | 0 to 50 (20 to 90% RH non-condensing) |
| Resolution (µm) | 0.1 (<99.9 ); 0.004 mil (<3.9 mil); 1 (> 100 ); 0.04 mil (> 3.9 mil) |
| Smallest Measuring Surface Diameter (mm) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Coating thickness gauge PCE-CT 100N
Surface tester for ferrous and non-ferrous metals / Very compact size / Non-destructive, precise measurements / Data transmission via USB and Wifi / Simple operation / Uncomplicated and reliable
The surface tester works according to the magnetic inductive (ISO 2178) and the eddy current method (ISO 2360). These methods supported by the surface tester are used for the non-destructive testing of materials. The surface tester is used to measure the thickness of magnetically neutral layers on a magnetic or non-magnetic base material.
The surface tester is ideal for reliable layer thickness measurements on site. With the external probe, the layer thickness can be measured quickly and easily, even in hard-to-reach places. The surface tester was developed for non-destructive, fast and precise layer thickness measurements and is easy to use. Measured data can be easily transferred to a PC using a USB data storage device or via WiFi.
The surface tester is used in particular in the finishing industry, electroplating, ship and bridge construction, aircraft construction and the machine and chemical industry.
Delivery Scope:
1 x Coating thickness gauge PCE-CT 100N
1 x NFe probe
1 x Fe probe
1 x USB data carrier
1 x Reference film set
1 x Calibration plate (ferrous)
1 x Calibration plate (non-ferrous)
2 x 1.5V AA batteries
1 x Instruction manual
Surface tester for ferrous and non-ferrous metals / Very compact size / Non-destructive, precise measurements / Data transmission via USB and Wifi / Simple operation / Uncomplicated and reliable
The surface tester works according to the magnetic inductive (ISO 2178) and the eddy current method (ISO 2360). These methods supported by the surface tester are used for the non-destructive testing of materials. The surface tester is used to measure the thickness of magnetically neutral layers on a magnetic or non-magnetic base material.
The surface tester is ideal for reliable layer thickness measurements on site. With the external probe, the layer thickness can be measured quickly and easily, even in hard-to-reach places. The surface tester was developed for non-destructive, fast and precise layer thickness measurements and is easy to use. Measured data can be easily transferred to a PC using a USB data storage device or via WiFi.
The surface tester is used in particular in the finishing industry, electroplating, ship and bridge construction, aircraft construction and the machine and chemical industry.
Delivery Scope:
1 x Coating thickness gauge PCE-CT 100N
1 x NFe probe
1 x Fe probe
1 x USB data carrier
1 x Reference film set
1 x Calibration plate (ferrous)
1 x Calibration plate (non-ferrous)
2 x 1.5V AA batteries
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ifP112249663-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
