PCE Instruments Paint Coating Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp9.999.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NDT tester PCE-CT 26FN


For iron and non-ferrous substrates / Large measuring range /
Rotatable color display / Low weight

The coating NDT tester PCE-CT 26FN can measure non-destructive coatings (paints, plastics ...) on steel / iron and non-ferrous metals. The coating NDT tester is ideally suited, for example, to detect accidental damage to the vehicle immediately. But also in the industrial sector, the PCE-CT 26FN coating NDT tester is used for incoming and outgoing inspection in order to be able to offer consistently consistent product qualities.

The ergonomically shaped coating NDT tester with integrated probe and very simple operation allows you to quickly determine measurement results with high accuracy. The coating NDT tester PCE-CT 26FN is designed for measurements of non-magnetic coatings such as lacquer, plastic, chrome, copper, zinc, enamel, etc. on steel and iron, as well as all insulating coatings such as lacquer, plastic, enamel, paper, glass, rubber etc. on copper, aluminum, brass, stainless steel and aluminum.

Application / use:

Simply place the coating NDT tester u. read the measured value. You can easily measure varnish and paint layers, plastic layers, chrome layers, copper plating, zinc layers, galvanizing, enamel to on steel, stainless steel, iron and similar materials. Non-ferrous metals (copper, aluminum, brass) and anodized aluminum.

By means of the included standards you can adjust the coating NDT tester at any time. To do this, the coating NDT tester must be placed on one of the foils. Please make sure that the meter is seated straight / level.

Delivery Scope:
1 x NDT tester PCE-CT 26FN
2 x AAA batteries 1.5V
1 x Set of calibration foils (5 pieces)
1 x Fe standard block
1 x NFe standard block
1 x Transport case
1 x User manual

Ulasan Produk

Tidak ada ulasan