Spesifikasi
| Accuracy | ± 1 km / h in the range 4-15 km / h; ± 3% in the range 16-180 km / h |
|---|---|
| Accuracy of the Analog Output | ± 1.5% |
| Alarm Relay | Max. 250V AC, 8 A |
| Ambient Temperature (°C) | -20 to 70 |
| Analog Output (mA) | 4-20 |
| Ball Bearing | Stainless steel X65Cr13 |
| Casing | Robust plastic housing |
| Dimensions (mm) | 145x95x125 |
| Display | Backlit 128 x 64 pixel LC display |
| Holder | Stainless steel AISI 304 |
| Housing Material | PA + FG |
| Maximum Input Impedance (Ω) | 500 |
| Measurement Units | km / h, mph, m / s |
| Measuring Range (km/h) | 4-180 |
| Minimum Start Speed (km/hour) | 8 |
| Power Consumption (W) | Approx. 0.3 with 1.5V DC power supply |
| Power Supply | Battery mono cell D 1.5V DC |
| Power Supply for Sensor (V) | +15 DC |
| Protection | IP65 |
| Protection Class | IP65 |
| Radio | IEEE 802.15.4 ISM 2.4 GHz |
| Resolution of the Analog Output | 10 bits |
| Storage Temperature (°C) | -35 to 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-WSAC 50W 24 Air Velocity Meter
Radio Wind Warning System / Wind Monitoring on Construction Cranes /
4 to 20-mA analog output / Power supply 110 to 230V AC or +24V DC
The air velocity meter PCE-WSAC 50W is primarily used to measure and monitor the wind load on cranes or wind turbines. Furthermore, the wind situation can be measured and analyzed before commissioning a wind turbine. The wind speed meter PCE-WSAC 50W is equipped with alarm relay for a pre-alarm or main alarm.
Due to the high measuring range of up to 50 m / s of the wind speed meter, stormy gusts can also be monitored. The radio range of the wind speed meter is in the open field up to 750 m / 2500 ft in the free frequency band of 2.4 GHz. When installing the display of the wind alarm PCE-WSAC 50W in buildings, a range of up to 60 m / 200 ft can be achieved for the wind sensor. Due to the integrated 4 to 20-mA analogue output of the wind alarm display, the measured data can also be transferred to other controllers for evaluation.
Delivery Scope:
1 x Display of air velocity meter PCE-WSAC 50W 24
1 x Wind sensor of air velocity meter
1 x Self-leveling additional bracket
1 x Radio antenna
1 x Battery Monocell D 1.5V DC
1 x User manual
Radio Wind Warning System / Wind Monitoring on Construction Cranes /
4 to 20-mA analog output / Power supply 110 to 230V AC or +24V DC
The air velocity meter PCE-WSAC 50W is primarily used to measure and monitor the wind load on cranes or wind turbines. Furthermore, the wind situation can be measured and analyzed before commissioning a wind turbine. The wind speed meter PCE-WSAC 50W is equipped with alarm relay for a pre-alarm or main alarm.
Due to the high measuring range of up to 50 m / s of the wind speed meter, stormy gusts can also be monitored. The radio range of the wind speed meter is in the open field up to 750 m / 2500 ft in the free frequency band of 2.4 GHz. When installing the display of the wind alarm PCE-WSAC 50W in buildings, a range of up to 60 m / 200 ft can be achieved for the wind sensor. Due to the integrated 4 to 20-mA analogue output of the wind alarm display, the measured data can also be transferred to other controllers for evaluation.
Delivery Scope:
1 x Display of air velocity meter PCE-WSAC 50W 24
1 x Wind sensor of air velocity meter
1 x Self-leveling additional bracket
1 x Radio antenna
1 x Battery Monocell D 1.5V DC
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
