Spesifikasi
| Automatic Power Off (s) | 60 |
|---|---|
| Capacity (mAH) | 400 |
| Dimensions (LxWxH) (mm) | 127x55x30 |
| Display Size (inch) | 1.8 |
| Display Type | LCD |
| Laser | Class 3A 2-5mW |
| Measuring Distance (mm) | 50 to 500 |
| Measuring Functions | MIN, MAX, LAST, AVG |
| Measuring Rate | 1 x per second |
| Menu Languages | English, English (GB) |
| Operating Condition (°C) | 0 to 50 (10 to 90 % RH) |
| Protection Class (Device) | IP20 |
| Rechargeable Battery | 2 x .5V AAA battery , Zinc carbon |
| Storage Temperature Condition (°C) | -10 to 80 (10 to 75 % RH) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tachometer / optical speed measurement / measuring functions: MIN, MAX, LAST, average value / automatic power off / battery operation
Our Tachometer is a digital, battery-operated optical meter that can be used up to a distance of 50 cm from the measuring point thanks to its optical sensor. It covers a measurement range from 2.5 to 99999 revolutions per minute (rpm) and offers a resolution of 0.1 rpm to provide reliable results.
Equipped with minimum, maximum, last and average value functions, the Tachometer enables the recording of current and extreme measured values over the measurement period. The 1.8-inch LC display provides a clear view under all conditions. The compact design with dimensions of 127 x 55 x 30 mm makes the device handy and easy to use. The laser enables precise measurements at a distance of 50 to 500 mm. The trigger key must be held down to make a measurement. The values are updated by our Tachometer every second.
Our Tachometer switches off automatically after 60 seconds of inactivity to prevent the 2 AAA batteries from discharging unintentionally. Ideal for use in various industries such as engineering, automotive and maintenance, it provides the precision and reliability for a variety of applications.
Delivery Scope:
1 x Tachometer PCE-T 220
1 x user manual
2 x AAA 1.5 V battery
3 x reflective tape approx. 20 cm
Our Tachometer is a digital, battery-operated optical meter that can be used up to a distance of 50 cm from the measuring point thanks to its optical sensor. It covers a measurement range from 2.5 to 99999 revolutions per minute (rpm) and offers a resolution of 0.1 rpm to provide reliable results.
Equipped with minimum, maximum, last and average value functions, the Tachometer enables the recording of current and extreme measured values over the measurement period. The 1.8-inch LC display provides a clear view under all conditions. The compact design with dimensions of 127 x 55 x 30 mm makes the device handy and easy to use. The laser enables precise measurements at a distance of 50 to 500 mm. The trigger key must be held down to make a measurement. The values are updated by our Tachometer every second.
Our Tachometer switches off automatically after 60 seconds of inactivity to prevent the 2 AAA batteries from discharging unintentionally. Ideal for use in various industries such as engineering, automotive and maintenance, it provides the precision and reliability for a variety of applications.
Delivery Scope:
1 x Tachometer PCE-T 220
1 x user manual
2 x AAA 1.5 V battery
3 x reflective tape approx. 20 cm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
