Spesifikasi
| Base Plate Dimensions (mm) | 235x155x64 |
|---|---|
| CCD Camera Power Supply (V) | 100-240 AC, 50/60 Hz |
| Connection | USB 2.0, AV out |
| Display Chip | Sony |
| Display Size (inch) | 8 (LCD) |
| Field of View (°) | 13.5x10/2.1x1.5 |
| Focus of the CCD Eyepiece | 0.5 times |
| Focus of the Total Optical Lens (times) | 0.35-2.25 |
| Focus the Main Optical Lens (times) | 0.7-4.5 |
| Halogen Lamp Operating Voltage (V) | 100-240 AC, 50/60 Hz |
| Halogen Lower Lamp (V) | 12 |
| Halogen Lower Lamp (W) | 10 |
| Halogen Upper Lamp (V) | 12 |
| Halogen Upper Lamp (W) | 10 |
| Height of the Vertical Axis (mm) | 250 |
| Horizontal Resolution | 700 TVL |
| Light Source | Reflected and transmitted light, lighting adjustable |
| Magnification (x) | 10-75 continuous; The magnification is the ratio between the object as observed on the screen; and the actual size of the object. Relevant parameters are the enlargement of; the lens / CCD eyepiece and size of the CCD lens / display. |
| Operating Voltage (V) | 12 DC |
| Power Supply (V) | 100 - 240 AC, 50/60 Hz |
| Resolution (Pixel) | 800x600 |
| System Requirements | Windows 2000 |
| Video Mode | PAL |
| Video Output | 1.0Vp-p, 75 Ω |
| Working Distance (mm) | 95 |
| Working height (mm) | Min. 40/Max. 210 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Workshop Microscope PCE-VM 21
Multipurpose microscope ideal for electronics repair, quality assurance testing, medical instrument reprocessing inspections and more
The PCE-VM 21 consists of an optical microscope, CCD camera and LCD screen. Due to the 75-fold magnification, it is possible to view very small parts, electronics and even medical instruments very clearly. The PCE-VM 21 inspection microscope reduces eye strain during soldering of printed circuit boards (PCBs), investigating of material defects on metal surfaces, and inspecting surgical implements for reprocessing, making the PCE-VM 21 industrial, healthcare or food / hygiene microscope a vital addition to your plant, shop, production line, quality assurance laboratory or instrument reprocessing clean room.More informationDigital microscopes provided with the USB interface and possibilities of connection to the camera and PC have become widely popular in many spheres. Workshops’ equipment may be versatile, but particularly digital microscope is an indispensable must-be device that may be applied for numerous tasks. Modern microscope is of a relatively small size and very convenient to operate. Due to the accessories it may be very reliably secured on the table and the tasks can be not only carried out, but the whole process may be demonstrated on the monitor, or on the computer screen to a larger number of people. Not only industrial, medical, biochemical or educational laboratories, but also various workshops use the USB digital microscope not only for research and service, but also for demonstrating and educational purposes. The workshop may be small and specialize on different insignificant repairs, or really big one, like a professional service centre, it may be a jewellery or watch workshop – anywhere where the precise and accurate examination and eventually repair is needed, the microscope on a flexible arm and connected with the display turns out to be a very helpful device. The whole process may be documented (good-quality pictures) for a later procession and analysis. Due to the adjustable illumination of an object to be examined, magnification, through the workshop microscope the smallest invisible to an eye defects and damages can be detected or such processes as, for example, soldering may be carried out. The distance to the microscope, angle, size of the examined part – all parameters can be measured and registered. If necessary, the data from the workshop microscope can all be transferred to the PC and even printed (for example, for the customer).
Delivery Scope:
1 x PCE-VM 21 microscope
1 x USB interface cable
1 x Video cable
1 x Power cable
1 x Dust cover
1 x Aluminum carrying case with key
1 x Object plate, glass
1 x Contrast plate, black/white
1 x Spare bulb for incident light illumination
1 x Spare bulb for transmitted light illumination
1 x Spare fuse
1 x Cleaning cloth
1 x User manual
Multipurpose microscope ideal for electronics repair, quality assurance testing, medical instrument reprocessing inspections and more
The PCE-VM 21 consists of an optical microscope, CCD camera and LCD screen. Due to the 75-fold magnification, it is possible to view very small parts, electronics and even medical instruments very clearly. The PCE-VM 21 inspection microscope reduces eye strain during soldering of printed circuit boards (PCBs), investigating of material defects on metal surfaces, and inspecting surgical implements for reprocessing, making the PCE-VM 21 industrial, healthcare or food / hygiene microscope a vital addition to your plant, shop, production line, quality assurance laboratory or instrument reprocessing clean room.More informationDigital microscopes provided with the USB interface and possibilities of connection to the camera and PC have become widely popular in many spheres. Workshops’ equipment may be versatile, but particularly digital microscope is an indispensable must-be device that may be applied for numerous tasks. Modern microscope is of a relatively small size and very convenient to operate. Due to the accessories it may be very reliably secured on the table and the tasks can be not only carried out, but the whole process may be demonstrated on the monitor, or on the computer screen to a larger number of people. Not only industrial, medical, biochemical or educational laboratories, but also various workshops use the USB digital microscope not only for research and service, but also for demonstrating and educational purposes. The workshop may be small and specialize on different insignificant repairs, or really big one, like a professional service centre, it may be a jewellery or watch workshop – anywhere where the precise and accurate examination and eventually repair is needed, the microscope on a flexible arm and connected with the display turns out to be a very helpful device. The whole process may be documented (good-quality pictures) for a later procession and analysis. Due to the adjustable illumination of an object to be examined, magnification, through the workshop microscope the smallest invisible to an eye defects and damages can be detected or such processes as, for example, soldering may be carried out. The distance to the microscope, angle, size of the examined part – all parameters can be measured and registered. If necessary, the data from the workshop microscope can all be transferred to the PC and even printed (for example, for the customer).
Delivery Scope:
1 x PCE-VM 21 microscope
1 x USB interface cable
1 x Video cable
1 x Power cable
1 x Dust cover
1 x Aluminum carrying case with key
1 x Object plate, glass
1 x Contrast plate, black/white
1 x Spare bulb for incident light illumination
1 x Spare bulb for transmitted light illumination
1 x Spare fuse
1 x Cleaning cloth
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
