Spesifikasi
| Automatic Shutdown | After about 15 minutes of inactivity |
|---|---|
| DATA HOLD Function | (Hold) |
| Data Update (per second) | 1x |
| Dimensions (mm) | 252x66x33 |
| Environmental Conditions (°C) | -20 to 60 (10 to 90% rh) |
| Measurement Functions | Maximum value (MAX) |
| Minimum Value | (MIN) |
| Power Supply | 1 x 9V block battery |
| Storage Conditions (°C) | -20 to 60 (10 to 90% rh) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thermo hygrometer PCE-EM 883
Multifunctional environmental measuring instrument with extensive accessories / Measurement of sound, light, wind speed, temperature and humidity / Data Hold, MIN and Max function / Backlight
Our multifunctional thermo hygrometer PCE-EM 883 combines all important features for measuring the ambient conditions in one device. The thermo hygrometer is designed as fast as possible to determine as many parameters as possible. Due to the large number of external sensors that the thermo hygrometer brings with it, such fast and precise measurements are possible. Our multifunctional thermo hygrometer is able to detect not only the sound level but also the temperature, the light, the wind speed and the humidity of the environment.
The compact meter allows one-handed operation as it has only eight buttons that are easily accessible. Because our thermo hygrometer is a non-stationary device, non-stationary measurements can be made at various locations. The backlight supports this field of application, as it is possible to use the device in dark places, without limitation of readability.
Delivery Scope:
1 x Thermo hygrometer PCE-EM 883
1 x Sound sensor
1 x Wind speed sensor
1 x Light sensor
1 x Temperature sensor
1 x Humidity sensor
1 x Wind noise suppressor
1 x 9V block battery
Multifunctional environmental measuring instrument with extensive accessories / Measurement of sound, light, wind speed, temperature and humidity / Data Hold, MIN and Max function / Backlight
Our multifunctional thermo hygrometer PCE-EM 883 combines all important features for measuring the ambient conditions in one device. The thermo hygrometer is designed as fast as possible to determine as many parameters as possible. Due to the large number of external sensors that the thermo hygrometer brings with it, such fast and precise measurements are possible. Our multifunctional thermo hygrometer is able to detect not only the sound level but also the temperature, the light, the wind speed and the humidity of the environment.
The compact meter allows one-handed operation as it has only eight buttons that are easily accessible. Because our thermo hygrometer is a non-stationary device, non-stationary measurements can be made at various locations. The backlight supports this field of application, as it is possible to use the device in dark places, without limitation of readability.
Delivery Scope:
1 x Thermo hygrometer PCE-EM 883
1 x Sound sensor
1 x Wind speed sensor
1 x Light sensor
1 x Temperature sensor
1 x Humidity sensor
1 x Wind noise suppressor
1 x 9V block battery
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
