Sebelum PPN:
Rp40.999.900 - Rp54.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PAT Tester/ Electrical resistance / Earthing resistance / Loop impedance / Voltage measurement / Low resistance measurement / RCD test
The PCE-ITE 50 is a robust PAT Tester with a large 3.5" TFT color LCD display. The PAT Tester also offers, in addition to the various measuring modes such as insulation resistance, grounding resistance, loop impedance, voltage, low-impedance measurement and RCD test with the camera function, the possibility of documenting suitable photos with the measurements. With the PAT Tester, you can ensure that fixed installations are safely and correctly installed. Thanks to the dual display, the intuitive symbols and the high viewing angle, you can comfortably and quickly perform your measurements with the PAT Tester. With the low-resistance measurement of the PAT Tester, you can check grounding conductors, potential equalization rails and protective conductors for low impedance. The measuring range for low-resistance measurement with the PAT Tester is in the range of 0 - 2000 Ω with a resolution of 0.001 - 1 Ω.
Probably the most important measurement of the PAT Tester is the measurement of insulation resistance. Electrical cables are placed under voltage during the insulation measurement in order to detect fault currents, which generate material migration or heat. In most cases, these current faults are so minimal that they are not detected by protective devices and in the worst case they can lead to a fire. The PAT Tester can carry out installation measurement with a test voltage of 125V, 250V, 500V or 1000V. The load current is in each case 1 mA. The PAT Tester is independent of the mains supply.
In order to bring all systems and circuits of a power supply system to a common potential (ground reference or potential reference) and to protect against short-circuit currents and overvoltages, the earthing resistor should be as low-impedance as possible. With a measuring range of 0 to 2000 Ω with a resolution of 0.01 to 1 Ω, the PAT Tester offers all the prerequisites for a meaningful measurement of the grounding resistance.
Delivery Scope:
1 x PAT Tester PCE-ITE 50
1 x User manual
The PCE-ITE 50 is a robust PAT Tester with a large 3.5" TFT color LCD display. The PAT Tester also offers, in addition to the various measuring modes such as insulation resistance, grounding resistance, loop impedance, voltage, low-impedance measurement and RCD test with the camera function, the possibility of documenting suitable photos with the measurements. With the PAT Tester, you can ensure that fixed installations are safely and correctly installed. Thanks to the dual display, the intuitive symbols and the high viewing angle, you can comfortably and quickly perform your measurements with the PAT Tester. With the low-resistance measurement of the PAT Tester, you can check grounding conductors, potential equalization rails and protective conductors for low impedance. The measuring range for low-resistance measurement with the PAT Tester is in the range of 0 - 2000 Ω with a resolution of 0.001 - 1 Ω.
Probably the most important measurement of the PAT Tester is the measurement of insulation resistance. Electrical cables are placed under voltage during the insulation measurement in order to detect fault currents, which generate material migration or heat. In most cases, these current faults are so minimal that they are not detected by protective devices and in the worst case they can lead to a fire. The PAT Tester can carry out installation measurement with a test voltage of 125V, 250V, 500V or 1000V. The load current is in each case 1 mA. The PAT Tester is independent of the mains supply.
In order to bring all systems and circuits of a power supply system to a common potential (ground reference or potential reference) and to protect against short-circuit currents and overvoltages, the earthing resistor should be as low-impedance as possible. With a measuring range of 0 to 2000 Ω with a resolution of 0.01 to 1 Ω, the PAT Tester offers all the prerequisites for a meaningful measurement of the grounding resistance.
Delivery Scope:
1 x PAT Tester PCE-ITE 50
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
