Spesifikasi
| Accuracy | ±0.05% ±1 digit |
|---|---|
| Data Output | RS-232 port |
| Dimensions (mm) | 188x76x47 |
| Enclosure | Plastic |
| Internal Memory | Stores up to 1000 readings |
| LCD Size (mm) | 45x48 |
| Operating Conditions (°C) | 0 to 50 (<80% RH) |
| Optical Measuring Distance (mm) | 50-1500 |
| Power Supply | 4 x 1.5V AA batteries |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-VT 204 Vibration Recorder
For 3-axis vibration measurements as well as contact (mechanical) and noncontact (optical) rotation measurements
The PCE-VT 204 is a multifunction handheld vibration recorder for condition monitoring. The vibration recorder has the ability to accurately measure both rotation and vibration. An ideal tool for the testing and inspection of machine parts and components such as motors, transmissions, gears, gear boxes and wheels, this multi-purpose device measures revolutions per minute (RPMs) as well as three-axis vibration, i.e., velocity or speed, displacement and acceleration.
The vibration recorder sensor can be set flat, equipped with a magnet or combined with the included fastening screw to make contact with a surface during vibration measurement. Internal frequency filters eliminate the effects of background noise, allowing the device to detect specific vibrations.
Note: If you wish to transfer the readings from the handheld device to a computer, the optional software package is required. See accessories for details.
Delivery Scope:
1 x PCE-VT 204 vibration recorder
1 x Flat sensor with 1.5 m / .06 in cable
1 x 70 mm / 2.8 in needle sensor
1 x Magnetic base
1 x Mechanical wheel sensor
1 x 600 mm / 23 in of reflective tape
1 x Carrying case
4 x Batteries
1 x User manual
For 3-axis vibration measurements as well as contact (mechanical) and noncontact (optical) rotation measurements
The PCE-VT 204 is a multifunction handheld vibration recorder for condition monitoring. The vibration recorder has the ability to accurately measure both rotation and vibration. An ideal tool for the testing and inspection of machine parts and components such as motors, transmissions, gears, gear boxes and wheels, this multi-purpose device measures revolutions per minute (RPMs) as well as three-axis vibration, i.e., velocity or speed, displacement and acceleration.
The vibration recorder sensor can be set flat, equipped with a magnet or combined with the included fastening screw to make contact with a surface during vibration measurement. Internal frequency filters eliminate the effects of background noise, allowing the device to detect specific vibrations.
Note: If you wish to transfer the readings from the handheld device to a computer, the optional software package is required. See accessories for details.
Delivery Scope:
1 x PCE-VT 204 vibration recorder
1 x Flat sensor with 1.5 m / .06 in cable
1 x 70 mm / 2.8 in needle sensor
1 x Magnetic base
1 x Mechanical wheel sensor
1 x 600 mm / 23 in of reflective tape
1 x Carrying case
4 x Batteries
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
