Sebelum PPN:
Rp16.999.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Automatic Shutdown | After 300 seconds of inactivity |
|---|---|
| Calibration | Zero point calibration |
| Cuvette Dimensions (mm) | 36x21 |
| Dimensions (mm) | 165x95x50 |
| Interface | Bluetooth connection with app and PC software |
| Light Detector | Photodiode |
| Menu Languages | English, German, French, Spanish and Italian |
| Power Supply | 4 x 1.5V AA batteries |
| Storage | Automatic storage of measured values and readout |
| Storage Space | 256 values |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multi-parameter water hardness meter with Bluetooth interface / PC software / Cloud service / Cross-system synchronization of measured values / Up to 5 selectable parameters / For measuring e.g. pH, alkalinity, chlorine, cyanuric acid / Storage of measured values
The multi-parameter water hardness meter is a mobile measuring device for liquid analysis. This enables the most varied of measurements to be carried out with the multi-parameter water hardness meter. With this multi-parameter water hardness meter, for example, it is possible to determine alkalinity, chlorine, cyanuric acid or the pH value. In order to carry out a measurement with the multi-parameter water hardness meter, a water sample of 10 ml must be placed in a cuvette. The built-in LED in the multi-parameter water hardness meter generates a test light in the wavelength ranges of 503 nm, 570 nm and 620 nm. A photodiode now recognizes the value to be measured based on the light transmission of the sample.
Each measurement is automatically saved by the multi-parameter water hardness meter. The stored measured values can then be read out, for example, via a mobile device via the Bluetooth interface built into the multi-parameter water hardness meter. A free app is available to analyze the measured values from the multi-parameter water hardness meter. It is also possible to establish a Bluetooth connection between the multi-parameter water hardness meter and a computer. Free software is also available for this, with which the measurement data can be analyzed. As another special feature of the multi-parameter water hardness meter, the measurement data can be uploaded to a cloud using both variants and accessed from anywhere. This service for the multi-parameter water hardness meter is also free of charge.
Delivery Scope:
1 x Multi-parameter Water Hardness Meter PCE-CP 04 incl. cuvette
1 x Replacement cuvette
1 x Light protection cover
1 x Microfiber cloth
1 x Plunger
1 x 10 ml dosing pipette
3 x AAA batteries
1 x Quick start guide
1 x Service bag
1 x Free app
1 x Free PC software
1 x Free cloud service
The multi-parameter water hardness meter is a mobile measuring device for liquid analysis. This enables the most varied of measurements to be carried out with the multi-parameter water hardness meter. With this multi-parameter water hardness meter, for example, it is possible to determine alkalinity, chlorine, cyanuric acid or the pH value. In order to carry out a measurement with the multi-parameter water hardness meter, a water sample of 10 ml must be placed in a cuvette. The built-in LED in the multi-parameter water hardness meter generates a test light in the wavelength ranges of 503 nm, 570 nm and 620 nm. A photodiode now recognizes the value to be measured based on the light transmission of the sample.
Each measurement is automatically saved by the multi-parameter water hardness meter. The stored measured values can then be read out, for example, via a mobile device via the Bluetooth interface built into the multi-parameter water hardness meter. A free app is available to analyze the measured values from the multi-parameter water hardness meter. It is also possible to establish a Bluetooth connection between the multi-parameter water hardness meter and a computer. Free software is also available for this, with which the measurement data can be analyzed. As another special feature of the multi-parameter water hardness meter, the measurement data can be uploaded to a cloud using both variants and accessed from anywhere. This service for the multi-parameter water hardness meter is also free of charge.
Delivery Scope:
1 x Multi-parameter Water Hardness Meter PCE-CP 04 incl. cuvette
1 x Replacement cuvette
1 x Light protection cover
1 x Microfiber cloth
1 x Plunger
1 x 10 ml dosing pipette
3 x AAA batteries
1 x Quick start guide
1 x Service bag
1 x Free app
1 x Free PC software
1 x Free cloud service
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
