Spesifikasi
| Automatic Power Off (minute) | 3-10 |
|---|---|
| Automatic Power Off can be Deactivated | Yes |
| Capacity (mAH) | 700 |
| Dimensions (LxWxH) (mm) | 165x60x60 |
| Display Resolution | 320x240 |
| Display Size (inch) | 2 |
| Display Type | IPS |
| Interface | USB-C |
| Light Source | 6 dimmbare LED's |
| Magnification (x) | 400-800 |
| Menu Languages | English, German, French, Italian, Spanish, Dutch, Portuguese, Danish, Turkish, Polish, Russian, Chinese, Japanese, Korean, Czech, Hebrew, Hungarian, Arabic, Thai, Romanian, Swedish |
| Operating Conditions (°C) | 10 to 50 (0 to 85 % r.F) |
| Operating Time (hour) | 3 |
| Power Supply (V) | 5 |
| Power Supply Current (A) | 1 |
| Protection Class Device | IP20 |
| Resolution (Pixel) | Video: 720 1080 (adjustable); Image: JPG 2 megapixels |
| Storage Capacity (GB) | 32 |
| Storage Conditions (°C) | 10 to 50 (0 to 85 % r.F) |
| Storage medium | Micro SD Card |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Videoscope / Video Borescope / image and video recording functions / 400 to 800x magnification / can be connected to PC via USB-C interface / single and time-controlled continuous recording / for indoor and outdoor use / small and portable
Our Videoscope / Video Borescope offers 400 to 800x magnification and a 2-inch IPS HD screen to capture images and videos. Six dimmable LEDs ensure optimum illumination and thanks to the two brightness levels, objects can also be recognised in dark environments. The Videoscope / Video Borescope supports image and video recording functions, images can be captured during observation and saved on a micro SD memory card (not included, max. 32 GB). The Videoscope / Video Borescope can also be connected to a PC via a USB cable to display objects on a larger screen.
Various recording modes are available, including single recording and timed continuous recording (2, 3, 5 or 10 seconds). Our Videoscope / Video Borescope enables automatic image capture at set time intervals with the continuous capture function and is ideal for long-term observations and time-lapse studies. Loop recording offers adjustable intervals from 5 seconds to 30 minutes. Focus and exposure can be adjusted as required. Various colour effects such as black and white and reminiscence are available. The auxiliary line function includes options such as core and cross and enables precise positioning and measurement of samples. Our Videoscope / Video Borescope supports 22 menu languages, displays the date and time on screen and has a memory card formatting function.
Furthermore, the loop recording function enables continuous video recordings, whereby older recordings are automatically overwritten when the memory is full. This is particularly useful for longer monitoring sessions. With a compact size of 165 x 60 x 60 mm and an integrated, rechargeable lithium battery with an operating time of up to 3 hours, it is suitable for mobile use. The microscope switches to standby mode after 30 seconds, 1 minute or 2 minutes of inactivity to save energy. When connected to a PC, the image can be transferred to the computer monitor or the memory can be read out directly.
The Videoscope / Video Borescope is a widely used instrument for various purposes. It is used for inspecting printed circuit boards, observing plant roots and checking the quality of textiles, among other things. This microscope could therefore be suitable for teachers, students, adults, craftsmen, parents of young children, farmers or simply for beginners in the world of microscopy.
Delivery Scope:
1 x Videoscope / Video Borescope PCE-DHM 5
1 x USB-C cable
1 x user manual
1 x storage bag
1 x cleaning cloth
Our Videoscope / Video Borescope offers 400 to 800x magnification and a 2-inch IPS HD screen to capture images and videos. Six dimmable LEDs ensure optimum illumination and thanks to the two brightness levels, objects can also be recognised in dark environments. The Videoscope / Video Borescope supports image and video recording functions, images can be captured during observation and saved on a micro SD memory card (not included, max. 32 GB). The Videoscope / Video Borescope can also be connected to a PC via a USB cable to display objects on a larger screen.
Various recording modes are available, including single recording and timed continuous recording (2, 3, 5 or 10 seconds). Our Videoscope / Video Borescope enables automatic image capture at set time intervals with the continuous capture function and is ideal for long-term observations and time-lapse studies. Loop recording offers adjustable intervals from 5 seconds to 30 minutes. Focus and exposure can be adjusted as required. Various colour effects such as black and white and reminiscence are available. The auxiliary line function includes options such as core and cross and enables precise positioning and measurement of samples. Our Videoscope / Video Borescope supports 22 menu languages, displays the date and time on screen and has a memory card formatting function.
Furthermore, the loop recording function enables continuous video recordings, whereby older recordings are automatically overwritten when the memory is full. This is particularly useful for longer monitoring sessions. With a compact size of 165 x 60 x 60 mm and an integrated, rechargeable lithium battery with an operating time of up to 3 hours, it is suitable for mobile use. The microscope switches to standby mode after 30 seconds, 1 minute or 2 minutes of inactivity to save energy. When connected to a PC, the image can be transferred to the computer monitor or the memory can be read out directly.
The Videoscope / Video Borescope is a widely used instrument for various purposes. It is used for inspecting printed circuit boards, observing plant roots and checking the quality of textiles, among other things. This microscope could therefore be suitable for teachers, students, adults, craftsmen, parents of young children, farmers or simply for beginners in the world of microscopy.
Delivery Scope:
1 x Videoscope / Video Borescope PCE-DHM 5
1 x USB-C cable
1 x user manual
1 x storage bag
1 x cleaning cloth
Warning
Micro SD card not included.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
