Spesifikasi
| Accuracy (dB) | ±2 |
|---|---|
| Automatic Shutdown | after 15 mins inactivity (can be deactivated) |
| Battery Life (hour) | <60 |
| Data Update (ms) | 300 |
| Dimensions (mm) | 144x56x30.5 |
| Dynamic Range (dB) | 50 |
| Frequency (Hz-kHz) | 31.5-8 |
| Frequency Range (Hz-kHz) | 31.5-8 |
| Frequency Rating | A |
| Measuring Range (dB) | 35-135 |
| Microphone Type | 1/2inch Electret condenser microphone |
| Operating Conditions (°C) | 0 to +60 (10 to 90 % rel. humidity) |
| Power Supply | 3 x 1.5 AAA batteries |
| Resolution | 0.1 |
| Standard | IEC 61672-1 Class II |
| Storage Conditions (°C) | 0 to +60 (10 to 70 % rel. humidity) |
| Temperature Accuracy (°C) | ±1.5 |
| Temperature Measurement Range (°C) | -20 to 70 |
| Time Rating | FAST (125 ms), SLOW (1 s) |
| Visual Alarm Limit (dB) | >100: display shows \"HI\"; < 100: display shows \"LO\" |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sound Level Meter / Noise Level Meter PCE-MSL 1
Sound level meter with A-frequency weighting / simultaneous temperature measurement / 0.1 dB resolution / HOLD function / extreme value measurement / large frequency range / backlit colour LCD
The Sound Level Meter / Noise Level Meter PCE-MSL 1 is a simple sound measuring device. The sound level meter / noise level meter PCE-MSL 1 is used to quickly determine the ambient volume. In addition to the volume measurement, the sound level meter / noise level meter also has the facility to determine the ambient temperature. The measurement of background noise is important in almost every situation today. For this purpose it is helpful to use a simple sound level meter / noise level meter that gives the user an initial idea about the possible noise level.
The LC display gives clear results of the measurements made by the sound level meter. A backlight is also integrated into the display. The sound level meter is especially ideal for measurements that need to be non-stationary.
Delivery Scope:
1 x Sound Level Meter / Noise Level Meter PCE-MSL 1
1 x Wind noise suppressor
3 x 1.5 V AAA batteries
1 x User manual
Sound level meter with A-frequency weighting / simultaneous temperature measurement / 0.1 dB resolution / HOLD function / extreme value measurement / large frequency range / backlit colour LCD
The Sound Level Meter / Noise Level Meter PCE-MSL 1 is a simple sound measuring device. The sound level meter / noise level meter PCE-MSL 1 is used to quickly determine the ambient volume. In addition to the volume measurement, the sound level meter / noise level meter also has the facility to determine the ambient temperature. The measurement of background noise is important in almost every situation today. For this purpose it is helpful to use a simple sound level meter / noise level meter that gives the user an initial idea about the possible noise level.
The LC display gives clear results of the measurements made by the sound level meter. A backlight is also integrated into the display. The sound level meter is especially ideal for measurements that need to be non-stationary.
Delivery Scope:
1 x Sound Level Meter / Noise Level Meter PCE-MSL 1
1 x Wind noise suppressor
3 x 1.5 V AAA batteries
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
