Spesifikasi
| Accuracy | ±0.3 % of full scale @25°C / 77°F |
|---|---|
| Battery Status Display | Display when the battery voltage is too low |
| Dimensions (mm) | 140x52x28 |
| Display | LCD |
| Exceed Measuring Range | \"OL\" display |
| Hose Connection (mm) | 2x8 |
| Linearity | ±0.29 % of full scale |
| Maximum Pressure (psi) | 2 |
| Measuring Rate (Hz) | 2 |
| Medium | Gaseous |
| Operating Conditions (°C) | 0 to 50 (<90 % RH, non-condensing) |
| Power Supply | 3 x 1.5V batteries |
| Repeatability | ±0.2 % of full scale (maximum ±0.5 % of full scale) |
| Storage Conditions (°C) | -10 to 60 (<90 % RH, non-condensing) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Differential pressure meter for determining differential pressure / For gaseous media / LC display / Measuring range ±5000 Pa / For mobile use / 11 different pressure units
The differential pressure meter is a small and handy measuring device for determining the differential air pressure. The pressure meter has a measuring range of ±5000 Pa. The pressure meter is connected via two hose connections with a diameter of 8 mm. After switching on, the pressure meter shows the differential pressure directly. The measured value can be displayed in 11 different pressure units. The pressure meter is used, for example, in ventilation and air conditioning technology or in educational institutions such as technical colleges and universities.
In addition to the normal display of measured values, the differential pressure meter can also display the smallest, largest and average measured values. This makes the pressure meter easier to analyze the measured values. To save the batteries, the pressure meter switches itself off automatically within five minutes.
Delivery Scope:
1 x Differential Pressure Meter PCE-MPM 10
2 x 1 m / 3.3 ft hose connection
3 x 1.5 V battery
1 x Instruction manual
The differential pressure meter is a small and handy measuring device for determining the differential air pressure. The pressure meter has a measuring range of ±5000 Pa. The pressure meter is connected via two hose connections with a diameter of 8 mm. After switching on, the pressure meter shows the differential pressure directly. The measured value can be displayed in 11 different pressure units. The pressure meter is used, for example, in ventilation and air conditioning technology or in educational institutions such as technical colleges and universities.
In addition to the normal display of measured values, the differential pressure meter can also display the smallest, largest and average measured values. This makes the pressure meter easier to analyze the measured values. To save the batteries, the pressure meter switches itself off automatically within five minutes.
Delivery Scope:
1 x Differential Pressure Meter PCE-MPM 10
2 x 1 m / 3.3 ft hose connection
3 x 1.5 V battery
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
