Spesifikasi
| Automatic Switch-Off (minute) | 15 |
|---|---|
| Depth (mm) | 31 |
| Diameter (mm) | 80 |
| Display Refresh Rate (time/s) | 2 |
| Display Type | LCD with illumination |
| Measurement Functions | MIN, MAX, HOLD |
| Measurement Unit | lx, fc, °C, °F |
| Memory Capacity | 12 values |
| Memory Medium | Internal memory |
| Menu Languages | English |
| Operating Condition (°C) | -20 to 60 (0 to 90 % r.H) |
| Operating Time (hour) | 60 |
| Protection Class (Device) | IP20 |
| Storage Temperature Condition (°C) | -20 to 60 (0 to 75 % r.H) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lux Meter with internal sensor / measuring range 0 lx to 200 klx / Temperature measurement / Internal memory for up to 12 values / Units: lx, fc, °C, F / Min-Max-HOLD display
With its compact size and easy handling, this lux meter is the ideal measuring device for anyone who wants to take quick light measurements. After removing the cover, the lux meter delivers reliable results in seconds. With a large measuring range of up to 200 klx or 20 kfc, the luxmeter offers a wide range of applications in different lighting environments.
With the min-max hold value display, the lux meter ensures that the most important values are not overlooked, while the temperature display provides additional information about the measuring environment. The luxmeter has an easy-to-read LC display. Up to 12 measured values can be stored and recalled in the internal memory.
The automatic switch-off function prevents uncontrolled battery discharge. The lux meter switches off automatically after 15 minutes when the lid is open and after one minute of inactivity when the lid is closed. An operating time of up to 60 hours can be achieved with standard AAA batteries.
Delivery Scope:
1 x PCE-LM 4 lux meter
1 x case
2 x 1.5 V AAA battery
1 x operating instructions
With its compact size and easy handling, this lux meter is the ideal measuring device for anyone who wants to take quick light measurements. After removing the cover, the lux meter delivers reliable results in seconds. With a large measuring range of up to 200 klx or 20 kfc, the luxmeter offers a wide range of applications in different lighting environments.
With the min-max hold value display, the lux meter ensures that the most important values are not overlooked, while the temperature display provides additional information about the measuring environment. The luxmeter has an easy-to-read LC display. Up to 12 measured values can be stored and recalled in the internal memory.
The automatic switch-off function prevents uncontrolled battery discharge. The lux meter switches off automatically after 15 minutes when the lid is open and after one minute of inactivity when the lid is closed. An operating time of up to 60 hours can be achieved with standard AAA batteries.
Delivery Scope:
1 x PCE-LM 4 lux meter
1 x case
2 x 1.5 V AAA battery
1 x operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
