Spesifikasi
| Battery Life (hour) | approx. 40 |
|---|---|
| Cable Length (m) | approx. 1 |
| Continuously Switched On | after 10 minutes OFF |
| Current Clamp (mm) | 90x40x1.5 |
| Diameter of Clamp Opening (mm) | 5 |
| Environment Humidity (%RH) | <90 at < 30°C / 86°F; <75 at 30 to 50°C / 86 to 122°F |
| Handheld Device (mm) | 180x55x39 |
| Operating Conditions (°C) | -10 to 50 |
| Operating Voltage (V) | 3 via 2 AA batteries |
| Overvoltage Category | CAT II 300V |
| Protection Class | IP40 |
| Storage Conditions (°C) | -15 to 60 |
| Switch Off | Automatic |
| Working Altitude (m) | 0-2000 (above sea level) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Voltmeter with 1 m (3.3 ft) cable / measurement range ±99.9 mA DC / manual zero point / battery life of approx. 40 hours / automatic power off / clamp opening Ø 5 mm / accuracy of ±0.3 % of rdg. / optional ISO calibration certificate
The voltmeter has a measurement range of ±99.9 mA DC. With an accuracy of 0.3% of rdg. +8 digits, the voltmeter is a particularly accurate measuring instrument. In order to conveniently perform measurements with the voltmeter, the current clamp itself is connected to a 1 meter / 3.3 ft cable. The current clamp can thus be attached to the cable to be measured. The voltmeter can be conveniently placed aside at the workplace. This leaves both hands free while reading the measured values, for example to carry out adjustments or configurations on the process technology. Due to the high accuracy and the external sensor, the voltmeter is ideally suited to make quick and reliable current measurements when process signals are involved.
In order to carry out a current measurement, the current clamp of the voltmeter must be clamped around the cable to be checked. This allows the voltmeter to measure the flowing current inductively. This has the particular advantage that a current measurement can be carried out during operation with the voltmeter.
For improved visibility, the voltmeter is equipped with an LED. With the LED of the voltmeter, the measuring spot can be ideally illuminated. Optionally, the voltmeter can be delivered with an ISO calibration certificate.
If you have any further questions about the PCE-MCM 10 voltmeter, please take a look at the following technical data or use our contact form. Our technicians and engineers will be happy to advise you on the voltmeter or any other products in the fields of control, laboratory or measuring technology or scales and balances from PCE Instruments.
Delivery Scope:
1 x Voltmeter PCE-MCM 10
2 x 1,5V AA batteries
1 x Instruction manual
The voltmeter has a measurement range of ±99.9 mA DC. With an accuracy of 0.3% of rdg. +8 digits, the voltmeter is a particularly accurate measuring instrument. In order to conveniently perform measurements with the voltmeter, the current clamp itself is connected to a 1 meter / 3.3 ft cable. The current clamp can thus be attached to the cable to be measured. The voltmeter can be conveniently placed aside at the workplace. This leaves both hands free while reading the measured values, for example to carry out adjustments or configurations on the process technology. Due to the high accuracy and the external sensor, the voltmeter is ideally suited to make quick and reliable current measurements when process signals are involved.
In order to carry out a current measurement, the current clamp of the voltmeter must be clamped around the cable to be checked. This allows the voltmeter to measure the flowing current inductively. This has the particular advantage that a current measurement can be carried out during operation with the voltmeter.
For improved visibility, the voltmeter is equipped with an LED. With the LED of the voltmeter, the measuring spot can be ideally illuminated. Optionally, the voltmeter can be delivered with an ISO calibration certificate.
If you have any further questions about the PCE-MCM 10 voltmeter, please take a look at the following technical data or use our contact form. Our technicians and engineers will be happy to advise you on the voltmeter or any other products in the fields of control, laboratory or measuring technology or scales and balances from PCE Instruments.
Delivery Scope:
1 x Voltmeter PCE-MCM 10
2 x 1,5V AA batteries
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
