Spesifikasi
| Accumulator/Battery | 1x 14.8 V , lithium-ion battery |
|---|---|
| Automatic Switch Off (minute) | 3 |
| Capacity (mAH) | 5200 |
| Dimensions (LxWxH) (mm) | 322x260x135 |
| Display Size (inch) | 5.1 |
| Display Type | LCD with illumination |
| Interface | RS232 |
| Measurement Method | 4-wire method for mΩ measurement |
| Memory Capacity (Values) | 200 |
| Menu Languages | English |
| Operating Conditions (°C) | 0 to 40 (0 to 80 % r.H) |
| Plug Type | Euro plug device |
| Power Supply (V) | 2 DC |
| Power Supply Current (A) | 0.625 |
| Protection Class Device | IP30 |
| Safety Standard | CAT III 300V |
| Standards | IEC61010-1, EN 61326-1 |
| Storage Conditions (°C) | 0 to 40, 0 to 40 % r.H |
| Storage medium | Internal Memory |
| Test Current | 10 A: 200.0 μΩ / 2000 μΩ; 1 A: 20.00 mΩ / 200.0 mΩ; 100 mA: 2.000 Ω / 20.00 Ω; 10 mA: 200.0 Ω |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Milliohmmeter in robust housing / 4-wire measuring method / maximum test current of 10 A / LC display with illumination / incl. software The milliohmmeter with seven selectable measuring ranges from 0 µΩ to 200 Ω, a maximum resolution of 0.1 µΩ and a maximum test current of 10 A offers a wide range of applications. Thanks to the 4-wire measuring method, the micro-ohmmeter guarantees accurate measurements at the smallest resistances without the influence of the lead resistance. It can therefore be used for a wide range of applications, e.g. to detect poor contact between two measuring points, measurements on switches, continuity of earth connections or for testing metal coatings.
The illuminated LC display of the milliohmmeter makes it easy to read the measurement results, even in unfavourable lighting conditions. With an internal memory for up to 200 measured values and a low battery indicator, the device offers additional user-friendliness and makes the milliohmmeter an indispensable tool for preventive maintenance. The data can be transferred to the software via the optical RS232 interface and a text document with the measurement data can also be exported. The practical case and a bag for the test leads make it easy to transport the measuring device.
Delivery Scope:
1 x milliohmmeter/micro-ohmmeter PCE-MO 2010
2 x 2.5 m test leads with Kelvin clamps
1 x data transmission cable
1 x PC software on USB stick
1 x power supply 24 VDC / 0.625 A
1 x shoulder strap
1 x bag for test leads
1 x operating instructions
The illuminated LC display of the milliohmmeter makes it easy to read the measurement results, even in unfavourable lighting conditions. With an internal memory for up to 200 measured values and a low battery indicator, the device offers additional user-friendliness and makes the milliohmmeter an indispensable tool for preventive maintenance. The data can be transferred to the software via the optical RS232 interface and a text document with the measurement data can also be exported. The practical case and a bag for the test leads make it easy to transport the measuring device.
Delivery Scope:
1 x milliohmmeter/micro-ohmmeter PCE-MO 2010
2 x 2.5 m test leads with Kelvin clamps
1 x data transmission cable
1 x PC software on USB stick
1 x power supply 24 VDC / 0.625 A
1 x shoulder strap
1 x bag for test leads
1 x operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
