Spesifikasi
| Battery Life (hour) | ca. 10 |
|---|---|
| Dimensions (mm) | 205x32x25 |
| Display Size (mm) | 128x64 (OLED 15) |
| Impactor | DL |
| Interface | USB 2.0 |
| Maximum Hardness (HV) | 1042 |
| Measurement Accuracy | HLD: ± 0.5% |
| Measurement Method | According to Leeb |
| Measurement Units | HLD, HRC, HB, HV, HS, HRA, HRB |
| Measuring Range | HLD: 170-960 ; HRC: 17.9-69.5; HB: 19-683; HV: 80-1042; HS: 30.6-102.6; HRA: 59.1-88; HRB: 3.5-101.7 |
| Operating Conditions (°C) | -10 to 50, <90% r.H. |
| Power Supply | Polymer Li-ion battery, 3.7V |
| Repeatability | HLD: ± 0.8% |
| Storage Conditions (°C) | -30 to 60 (<90% r.H.) |
| Strike | Type D |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Portable Metal Hardness Tester PCE-2600N for measuring surface hardness /
OLED /
Compact design / Handheld measuring instrument/
Limit alarm / Measuring direction 360°
The hardness tester is used wherever a fast hardness test has to be carried out. It is possible with the hardness tester to determine the surface hardness of many metals. The hardness tester is particularly suitable for quality or material inspection. The measured values can be stored in the internal memory and recalled later. Please note that the measured values can only be read from the hardness tester on the display and it does not offer any readout. One-hand operation of the hardness tester allows for convenient use in different locations. Due to its construction, the hardness tester also offers the possibility to determine the surface hardness in bores or other depressions. The small design of the hardness tester contributes to the functionality as does the light OLED. The OLED from the hardness tester shows many functions so that the user directly recognizes which parameters are measured, which measuring direction is selected, and which hardness has been measured.
Delivery Scope:
1 x Hardness Tester PCE-2600N
1 x Impactor
1 x Calibration block
1 x Cleaning brush
1 x Carrying case
1 x Operation manual
OLED /
Compact design / Handheld measuring instrument/
Limit alarm / Measuring direction 360°
The hardness tester is used wherever a fast hardness test has to be carried out. It is possible with the hardness tester to determine the surface hardness of many metals. The hardness tester is particularly suitable for quality or material inspection. The measured values can be stored in the internal memory and recalled later. Please note that the measured values can only be read from the hardness tester on the display and it does not offer any readout. One-hand operation of the hardness tester allows for convenient use in different locations. Due to its construction, the hardness tester also offers the possibility to determine the surface hardness in bores or other depressions. The small design of the hardness tester contributes to the functionality as does the light OLED. The OLED from the hardness tester shows many functions so that the user directly recognizes which parameters are measured, which measuring direction is selected, and which hardness has been measured.
Delivery Scope:
1 x Hardness Tester PCE-2600N
1 x Impactor
1 x Calibration block
1 x Cleaning brush
1 x Carrying case
1 x Operation manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
