Sebelum PPN:
Rp68.999.900 - Rp109.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-RT 10 Surface Testing - Roughness Tester
Measurement range covers Ra and Rz / LCD display with background light / Sensor made of a diamond / Induction principle
The Surface Testing - Roughness Tester PCE-RT 10 is a small, lightweight device with simple navigation. Despite the fact that the device functions on a very complex and elaborate level, the measurement results can be gained quickly and easily. Due to its rugged design the device has a long lifetime. This device is calibrated on ISO, DIN, ABSI and JIS standards. The surface texture meter can be applied for various mechanical manufacturing processes as a controlling equipment. The device indicates all calculated measurement results on its LCD display any time. In order to measure the roughness of a surface, the sensor is to be placed onto that surface. Afterwards the sensor samples evenly the surface following its guide rail. Now the device will calculate the measuring values. Thus the indicated values are a result of the sensor's movement, while it is induced with electricity. The fast DSP processing supports quick measurements results, which are then shown on the surface texture meter's display.
Delivery Scope:
1 x PCE-RT 10 surface testing - roughness tester
1 x Precision reference standard
4 x 1.5V AA batteries
1 x User manual
1 x Carrying case
Measurement range covers Ra and Rz / LCD display with background light / Sensor made of a diamond / Induction principle
The Surface Testing - Roughness Tester PCE-RT 10 is a small, lightweight device with simple navigation. Despite the fact that the device functions on a very complex and elaborate level, the measurement results can be gained quickly and easily. Due to its rugged design the device has a long lifetime. This device is calibrated on ISO, DIN, ABSI and JIS standards. The surface texture meter can be applied for various mechanical manufacturing processes as a controlling equipment. The device indicates all calculated measurement results on its LCD display any time. In order to measure the roughness of a surface, the sensor is to be placed onto that surface. Afterwards the sensor samples evenly the surface following its guide rail. Now the device will calculate the measuring values. Thus the indicated values are a result of the sensor's movement, while it is induced with electricity. The fast DSP processing supports quick measurements results, which are then shown on the surface texture meter's display.
Delivery Scope:
1 x PCE-RT 10 surface testing - roughness tester
1 x Precision reference standard
4 x 1.5V AA batteries
1 x User manual
1 x Carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
