Spesifikasi
| Device Dimensions (mm) | 206x95x45 |
|---|---|
| Diameter of Pitot Tube (mm) | 8 |
| Display | LCD |
| Housing Material | ABS plastic |
| Interface | USB |
| Internal Memory | 99 measured values per parameter |
| Low battery indicator | Yes |
| Measuring Hose Length (cm) | Each 85 |
| Operating Conditions (°C) | 0 to 50 (<90% RH non-condensing) |
| Pitot Tube Dimensions (mm) | 335 |
| Power Supply | 9V Block Battery |
| Storage Conditions (°C) | -10 to 60 (<90% RH non-condensing) |
| Tube Total Length (mm) | 335 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-HVAC 2 Flow Meter with pitot tube
Measures air velocities up to 80 m/s (178.66 mph) / Zero, minimum, maximum, average, record and hold functions / Stores to memory up to 99 measurement values per parameter
PCE-HVAC 2 is a flow meter with a pitot tube. This portable flow meter can be used to determine air speed, air pressure, air flow, differential pressure and ambient temperature. The pitot tube allows access through tiny openings to take measurements in small pipe systems and other confined spaces.
Stored measurement values can be called or read out later on the device itself or on the computer. The transfer to a computer works easily via a USB interface. A real-time measurement can also be carried out via this interface. When a USB connection is established, the measured values are displayed on the computer screen using the downloadable PC-compatible software. In addition to an ergonomic design, the flow meter boasts a backlit display that enables use in low-light conditions. The flow meter has a thread on the bottom, so the device can be mounted on a tripod. The measuring hoses are inserted at the top of the device allowing for connection to the pitot tube.
Delivery Scope:
1 x Flow Meter PCE-HVAC 2
1 x Pitot tube (angled)
1 x USB cable
1 x Carrying case
1 x Software
2 x Connecting hose (85 cm each)
1 x 9 V block battery
1 x Instruction manual
Measures air velocities up to 80 m/s (178.66 mph) / Zero, minimum, maximum, average, record and hold functions / Stores to memory up to 99 measurement values per parameter
PCE-HVAC 2 is a flow meter with a pitot tube. This portable flow meter can be used to determine air speed, air pressure, air flow, differential pressure and ambient temperature. The pitot tube allows access through tiny openings to take measurements in small pipe systems and other confined spaces.
Stored measurement values can be called or read out later on the device itself or on the computer. The transfer to a computer works easily via a USB interface. A real-time measurement can also be carried out via this interface. When a USB connection is established, the measured values are displayed on the computer screen using the downloadable PC-compatible software. In addition to an ergonomic design, the flow meter boasts a backlit display that enables use in low-light conditions. The flow meter has a thread on the bottom, so the device can be mounted on a tripod. The measuring hoses are inserted at the top of the device allowing for connection to the pitot tube.
Delivery Scope:
1 x Flow Meter PCE-HVAC 2
1 x Pitot tube (angled)
1 x USB cable
1 x Carrying case
1 x Software
2 x Connecting hose (85 cm each)
1 x 9 V block battery
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
