Spesifikasi
| Casing | Polycarbonate, ABS |
|---|---|
| Dimensions (mm) | 330x260x160 |
| Max. Output Voltage (V) | 0; V rms |
| Norm | EN; 61010-1 |
| Power Supply | Internal; accumulator |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OhmMeter
PCE MO 3001
meter for the smallest resistances / 0.1 μΩ resolution / accumulator
operated / extensive
LCD /
polycarbonate ABS casing /
EN 61010-1The ohm meter PCE-MO 3001 is made to measure smallest electrical
resistances. It uses four test cables that can be connected to the ohm meter. The ohm meter uses two test cables and a constant
current source to allow stable current to flow within the measured
device. The other two test cables measure the voltage drop. Due to the
fact that this ohm meter is able to measure six different
measurement ranges with three different measured currents, the user has
the chance to observe a wide range of current. The ohm meter is mostly used in those fields where resistance need to
be estimated. Because of the measured current which can be set up to 1
A, also the smallest resistances can be measured. The wide LCD and large
buttons of this ohm meter allow a comfortable use.
Delivery Scope:
1 x Ohm Meter PCE-MO 3001
1 x test cable set
1 x power cable
1 x user manual
1 x carrier bag
PCE MO 3001
meter for the smallest resistances / 0.1 μΩ resolution / accumulator
operated / extensive
LCD /
polycarbonate ABS casing /
EN 61010-1The ohm meter PCE-MO 3001 is made to measure smallest electrical
resistances. It uses four test cables that can be connected to the ohm meter. The ohm meter uses two test cables and a constant
current source to allow stable current to flow within the measured
device. The other two test cables measure the voltage drop. Due to the
fact that this ohm meter is able to measure six different
measurement ranges with three different measured currents, the user has
the chance to observe a wide range of current. The ohm meter is mostly used in those fields where resistance need to
be estimated. Because of the measured current which can be set up to 1
A, also the smallest resistances can be measured. The wide LCD and large
buttons of this ohm meter allow a comfortable use.
Delivery Scope:
1 x Ohm Meter PCE-MO 3001
1 x test cable set
1 x power cable
1 x user manual
1 x carrier bag
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
