Spesifikasi
| Accuracy (dB v.Mw.) | ±1.5 |
|---|---|
| Automatic Switch Off (minute) | 10 |
| Battery Type | AAA battery (1.5V) |
| Dimensions (LxWxH) (mm) | 177x60x35 |
| Display Refresh Rate (time/s) | 3 |
| Display Type | LCD |
| Frequency (Hz) | 20-12500 |
| Measurement Functions | Lpeak, Leq |
| Measuring Range (dB) | 30-130 |
| Memory Capacity (Values) | 99; Storage at keystroke |
| Menu Languages | English |
| Microphone Type | Electric condenser |
| Operating Conditions (°C) | 0 to 50 (10 to 95 % r.H.) |
| Power Supply | Battery |
| Protection Class | IP20 |
| Resolution (dB) | 0.1 |
| Standards | Class 2 |
| Time Evaluation | 125ms (fast)/1s (slow) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SPL Meter with Leq value calculation / Peak measurement / Frequency weighting A and C / Measuring range 30 to 130 dB / MAX-Hold function / memory for 99 measured values / display with background lighting
The SPL Meter is a small handheld device with many functions such as peak measurement, Leq value calculation and adjustable measuring ranges. In addition, the SPL Meter can freeze the largest measured value with the MAX function so that you can really judge whether a limit has been exceeded. The special feature of the SPL Meter is the Leq value which, after entering a time, displays the equivalent continuous sound level, i.e. the time average of all sound events within an observation period.
The memory function offers 99 locations which can only be called up via the SPL Meter. The backlight display makes reading easy, after 10 minutes without operation the sound level meter switches off automatically.
A battery symbol indicates when the three AAA batteries need to be changed. The class 2 SPL Meter is used in the workplace, e.g. for noise protection of employees or simply for quick measurement of ambient noise.
Delivery Scope:
1 x SPL Meter PCE-354
3 x AAA batteries
1 x instruction manual
1 x instrument bag
The SPL Meter is a small handheld device with many functions such as peak measurement, Leq value calculation and adjustable measuring ranges. In addition, the SPL Meter can freeze the largest measured value with the MAX function so that you can really judge whether a limit has been exceeded. The special feature of the SPL Meter is the Leq value which, after entering a time, displays the equivalent continuous sound level, i.e. the time average of all sound events within an observation period.
The memory function offers 99 locations which can only be called up via the SPL Meter. The backlight display makes reading easy, after 10 minutes without operation the sound level meter switches off automatically.
A battery symbol indicates when the three AAA batteries need to be changed. The class 2 SPL Meter is used in the workplace, e.g. for noise protection of employees or simply for quick measurement of ambient noise.
Delivery Scope:
1 x SPL Meter PCE-354
3 x AAA batteries
1 x instruction manual
1 x instrument bag
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
