Spesifikasi
| Accumulator/Battery | 3x 1.5 V AA battery , alkaline-manganese |
|---|---|
| Automatic Switch Off (minute) | 5 |
| Automatic Switch Off can be Deactivated | Yes |
| Dimensions (LxWxH) (mm) | 166x90x36 |
| Display Size (inch) | 2.8 |
| Display Type | LCD |
| Light Source | Measurable: White LED and any other visible light |
| Measurement Functions | MIN, MAX, HOLD, average value |
| Measurement Rate (s) | 2.5 |
| Measurement Units | lx, fc |
| Memory Capacity (Values) | 99 |
| Memory Medium | Internal Memory |
| Menu Languages | English (US) |
| Operating Conditions (°C) | 5 to 40 (0 to 70 % r.H) |
| Protection Class Device | IP52 |
| Reproducibility | ±3 % (with a standard incandescent light source at 2856 K and LED white light) ±6 % with other visible light sources |
| Sensor | Silicone photodiode with built-in filter |
| Sensor Cable Length (m) | 1.5 |
| Sensor Length (cm) | 12 |
| Standards | JIS C1609:1993, CNS 5519 |
| Storage Conditions (°C) | -10 to 60 (0 to 70 % r.H) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LED Light Meter for fast and accurate light measurement / 2.5 measurements per second / 1, 5 metre long sensor cable / zero adjustment / automatic range selection / battery-operated hand-held device / measurement in lux or footcandle
A LED light meter is used wherever a light check is necessary or recommended. The external light sensor of the LED light meter can be positioned according to requirements. The sensor cable has an extended length of approx. 1.5 metres. Different work or production projects require different lighting conditions. These lighting conditions can be created by using different light sources. Below you will find recommendations for lighting conditions in schools, factories or offices. Our LED light meter can show measured values on the display as soon as it is switched on. Various presettings can also be used to activate or deactivate the functions built into the device. These functions include the normal HOLD function, which freezes the measured value in the display. The extreme values and the average value can also be frozen in the display. Other functions of the LED light meter include zero adjustment, automatic switch-off and automatic range selection.
Measurements can be taken with the LED luxmeter in lux or food candle. The device is operated using just seven buttons, which enables one-handed operation. Our LED luxmeter is a battery-operated handheld device, making mobile measurements possible.
The external sensor of the LED light meter has a large exposure area. It is located on a coiled power cable, which reaches a length of around 1.5 metres when extended. There is a protective cap on the light sensor that protects the sensor from damage and wear. It should always be placed on the sensor if it is not to be used for a longer period of time. The protective cap is also required if a zero adjustment is to be carried out on the LED luxmeter.
Delivery Scope:
1 x LED light meter PCE-LED 30
1 x light sensor with protective cap
3 x battery 1.5 V AA
1 x carrying case
1 x operating instructions
A LED light meter is used wherever a light check is necessary or recommended. The external light sensor of the LED light meter can be positioned according to requirements. The sensor cable has an extended length of approx. 1.5 metres. Different work or production projects require different lighting conditions. These lighting conditions can be created by using different light sources. Below you will find recommendations for lighting conditions in schools, factories or offices. Our LED light meter can show measured values on the display as soon as it is switched on. Various presettings can also be used to activate or deactivate the functions built into the device. These functions include the normal HOLD function, which freezes the measured value in the display. The extreme values and the average value can also be frozen in the display. Other functions of the LED light meter include zero adjustment, automatic switch-off and automatic range selection.
Measurements can be taken with the LED luxmeter in lux or food candle. The device is operated using just seven buttons, which enables one-handed operation. Our LED luxmeter is a battery-operated handheld device, making mobile measurements possible.
The external sensor of the LED light meter has a large exposure area. It is located on a coiled power cable, which reaches a length of around 1.5 metres when extended. There is a protective cap on the light sensor that protects the sensor from damage and wear. It should always be placed on the sensor if it is not to be used for a longer period of time. The protective cap is also required if a zero adjustment is to be carried out on the LED luxmeter.
Delivery Scope:
1 x LED light meter PCE-LED 30
1 x light sensor with protective cap
3 x battery 1.5 V AA
1 x carrying case
1 x operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
