Spesifikasi
| Auto Shut Off | After 30 minutes |
|---|---|
| Diameter of The Clip (mm) | 30 |
| Dimensions (mm) | 210x62x35.6 |
| Display | 3 3/4 |
| Input Current (mA) | 10 |
| Input Impedance (MΩ) | 10 |
| Measured Electrical Properties | AC V, AC A, resistance |
| Operating Humidity | <85% H.r. |
| Operating Temperature (°C) | -10 to 50 |
| Power Battery (V) | 9 |
| Registration Rate (Hz) | 2 (numerical values), 20 (bar graph) |
| Security Standard | CAT III 300 V / CAT II 600 V |
| Storage Temperature Range (°C) | -20 to 60 |
| Storing Temperature (°F) | -4 to 140 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital Clamp Meter to test leakage current / RMS measurement / Continuity and resistance test / Measures voltage up to 600 V
With the Clamp Meter it is possible to measure leakage currents up to a range of 100 A. The Clamp Meter can measure leakage currents which appear when current flows through electrical conductors which are not designed for conduction current. The Clamp Meter can detect leakage currents and show them on the display.
With the help of the Clamp Meter you can detect insulation failures in places where machines cannot be disconnected, however insulation must be checked, as for instance according to the VDE 701/702 standard. The Clamp Meter measures current flow, voltage up to 600 V, resistance and continuity.
The Clamp Meter is the ideal instrument for electricians according to the VDE standard. The Clamp Meter has a compact design which allows to be placed in any pocket. The rubber protection protects the instrument against falls, so it is the ideal instrument to be used in electrical inspections and in workshops.
Delivery Scope:
1 x Clamp Meter
1 x 9 V battery
2 x Test cables
1 x Carrying case
1 x User's manual
With the Clamp Meter it is possible to measure leakage currents up to a range of 100 A. The Clamp Meter can measure leakage currents which appear when current flows through electrical conductors which are not designed for conduction current. The Clamp Meter can detect leakage currents and show them on the display.
With the help of the Clamp Meter you can detect insulation failures in places where machines cannot be disconnected, however insulation must be checked, as for instance according to the VDE 701/702 standard. The Clamp Meter measures current flow, voltage up to 600 V, resistance and continuity.
The Clamp Meter is the ideal instrument for electricians according to the VDE standard. The Clamp Meter has a compact design which allows to be placed in any pocket. The rubber protection protects the instrument against falls, so it is the ideal instrument to be used in electrical inspections and in workshops.
Delivery Scope:
1 x Clamp Meter
1 x 9 V battery
2 x Test cables
1 x Carrying case
1 x User's manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
