Spesifikasi
| Air Flow Velocity Accuracy (m/s) | <20 : ±(1.5% of rdg. + 0.3); >20 : ±(3% of rdg. + 0.3) |
|---|---|
| Air Flow Velocity Measuring Range (m/s) | 0.2-30 |
| Air Temperature Accuracy (°C) | ±0.6 |
| Air Temperature Measurement Range (°C) | -20 to 60 |
| Air Temperature Resolution (°C) | 0.1 |
| Air Temperature Resolution (°F) | 0.1 |
| Automatic Shutdown | after 20 minutes of inactivity |
| Dew Point Temperature Display (°C) | -5 to +59.9 |
| Dimensions (mm) | 269x106x51 |
| Humidity Accuracy | ±3 % r.H. (at 25°C / 77°F and 10...90 % r.H.); else: ±5 % r.H. |
| Humidity Measuring Range | 0.1-99.9 % r.H. |
| Humidity Resolution (%RH) | 0.1 |
| Humidity Response Time (s) | 60 |
| LCD Size (mm) | 32.5x54 |
| LCD Update (per second) | 1x |
| Operating Conditions (°C) | 0 to +50 (<80 % r.H.) |
| Power Supply | 4 x 1.5 V AAA batteries |
| Storage Conditions (°C) | -10 to +50 (<90 % r.H.) |
| Temperature Response Time (s) | 60 |
| Volume Flow Display (m³/minute) | 0-99999 |
| Volume Flow Resolution (m³/minute) | 0.1 (0-9999,9); 1 (10000-99999) |
| Wet Bulb Temperature Displays (°C) | -20 to +59.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-VA 20 Multifunction Anemometer
Combination anemometer-hygrometer-thermometer for assessing wind, weather, indoor / Outdoor environmental climate conditions
PCE-VA 20 is a multifunction anemometer for assessing wind, weather, indoor / outdoor environmental climate conditions as well as for testing heating, ventilation and air conditioning or cooling (HVAC) systems. In addition to measuring air flow velocity (i.e., wind speed), this multipurpose handheld device measures volume flow, relative humidity (RH), air temperature, dew point temperature and wet-bulb temperature. This combination anemometer-hygrometer-thermometer features a 10 cm / 3.9" Ø fan impeller, easy-to-read backlit LCD, and functions such as display hold, average value, maximum value, minimum value, battery-saving automatic power off, low-battery indicator, and metric or imperial unit selection.
Delivery Scope:
1 x Multifunction anemometer (PCE-VA 20)
4 x AAA batteries
1 x User manual
1 x Carrying case
Combination anemometer-hygrometer-thermometer for assessing wind, weather, indoor / Outdoor environmental climate conditions
PCE-VA 20 is a multifunction anemometer for assessing wind, weather, indoor / outdoor environmental climate conditions as well as for testing heating, ventilation and air conditioning or cooling (HVAC) systems. In addition to measuring air flow velocity (i.e., wind speed), this multipurpose handheld device measures volume flow, relative humidity (RH), air temperature, dew point temperature and wet-bulb temperature. This combination anemometer-hygrometer-thermometer features a 10 cm / 3.9" Ø fan impeller, easy-to-read backlit LCD, and functions such as display hold, average value, maximum value, minimum value, battery-saving automatic power off, low-battery indicator, and metric or imperial unit selection.
Delivery Scope:
1 x Multifunction anemometer (PCE-VA 20)
4 x AAA batteries
1 x User manual
1 x Carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
