Spesifikasi
| Cable Length (m) | Sensor cable ca. 2; Power supply: ca. 1 |
|---|---|
| Dimensions (mm) | 395x255x50 |
| Display | 2 x 3 digit LED display (red); 55mm character height |
| Humidity Accuracy | ± 4 % r.H. |
| Humidity Measuring Range | 0-99 % r.H. |
| Humidity Resolution (%RH) | 0.1 |
| Operating Conditions (°C) | -20 to 70 (max. 85 % r.H.) |
| Power Supply | Primary: 100-240 V AC 50/60 Hz; Secondary: 12 V DC, 0.5 A |
| Reading Distance (m) | ca. 30 |
| Temperature Accuracy (°C) | ± 0.3 |
| Temperature Measurement Range (°C) | -40 to 85 |
| Temperature Resolution (°C) | -10 to 85: 0.1; <-10: 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Temperature Indicator PCE-G 2
Large display for temperature and humidity / 55 mm character height / up to 30 m reading distance / external sensor / 230 V mains operation
The temperature indicator is used to measure the environmental parameters of temperature and humidity. The temperature indicator finds its application in warehouses, open-plan offices, schools, etc. The temperature indicator has 55 mm high digits that indicate the temperature and humidity.
Due to the large size of the digits, the temperature indicator display can be read from distances up to 30 m. The temperature and humidity sensor of the temperature indicator is connected by a 2 m long cable. The temperature indicator is operated by 230 V AC mains voltage. Via the side-mounted buttons, alarm levels can be set on the temperature indicator.
Delivery Scope:
1 x Temperature Indicator PCE-G 2
1 x Wall mounting set (2 x dowels and screws)
1 x Power adapter
1 x User manual
Large display for temperature and humidity / 55 mm character height / up to 30 m reading distance / external sensor / 230 V mains operation
The temperature indicator is used to measure the environmental parameters of temperature and humidity. The temperature indicator finds its application in warehouses, open-plan offices, schools, etc. The temperature indicator has 55 mm high digits that indicate the temperature and humidity.
Due to the large size of the digits, the temperature indicator display can be read from distances up to 30 m. The temperature and humidity sensor of the temperature indicator is connected by a 2 m long cable. The temperature indicator is operated by 230 V AC mains voltage. Via the side-mounted buttons, alarm levels can be set on the temperature indicator.
Delivery Scope:
1 x Temperature Indicator PCE-G 2
1 x Wall mounting set (2 x dowels and screws)
1 x Power adapter
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
