PCE Instruments Large Display Temperature Humidity Monitor with CO2

Sebelum PPN:
Rp17.999.900
Spesifikasi
CO2 Measurement Accuracy (ppm)±70, ±5 % of measuring range
CO2 Measuring Range (ppm)0 to 9999
CO2 Resolution (ppm)1
Dimensions (mm)388x288x43
Humidity Measuring Range0-99.9 % r.H.
Operating Conditions (°C)-10 to +50 (max. 85% relative humidity)
Power SupplyVia power pack 9VDC, 350mA
Relative Humidity Accuracy±3 %
Relative Humidity Resolution0.1 % r.H.
Repeatability<±0.5; %
Response Time (s)10
Storage Conditions (°C)-30 to 70 (0 to 90 % r.H. not condensing)
Temperature Accuracy (°C)±1.5
Temperature Measurement Range (°C)-10 to 100
Temperature Resolution (°C)0.1
Traffic Light Function (ppm)Green: 0-599; Yellow: 600-1199; Red: 1200-9999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Environmental Tester as a large display / with bar graph / maintenance-free CO2 sensor / with CO2, temperature and humidity display / measuring range up to 9999 ppm for e.g. training rooms, public facilities

The innovatively designed environmental tester is a large display for monitoring the indoor air quality. This CO2 measuring device is used specifically to monitor indoor air quality in large rooms. These include, for example, meeting rooms, lounges or public spaces such as classrooms and kindergartens. Due to the large size of 388 x 288 x 43 mm, the CO2 indicator can also be easily read from a greater distance. With the wall bracket for the CO2 indicator, the large display can also be mounted anywhere on walls.

The NDIR CO2 sensor built in for the measurement has a measuring range of 9999 ppm. In addition to the high measuring range of the built-in NDIR CO2 sensor, the special feature of the CO2 measuring device is that the CO2 sensor does not require any maintenance. A temperature and a humidity sensor are also integrated in the CO2 measuring device in order to monitor the climatic conditions.

The CO2 measuring device also has a bar graph with which the measured CO2 content can be displayed graphically. The bar graph on the CO2 indicator is also divided into the colors green, yellow and red, which light up at fixed measured values ​​depending on the CO2 content. This makes it easier to assess the carbon dioxide in the environment so that ventilation measures can be carried out if necessary. To alert you to an excessively high CO2 concentration, the CO2 measuring device has an adjustable acoustic alarm, which is factory set to a concentration of 1200 ppm CO2.

Delivery Scope:
1 x Environmental Tester PCE-AC 2000
1 x Mains power adapter
1 x Instruction manual

Ulasan Produk

Tidak ada ulasan