Spesifikasi
| Automatic Power Off (minute) | 15-60 |
|---|---|
| Automatic Power Off can be Deactivated | Yes |
| Capacity (mAH) | 2500 |
| Dimensions (LxWxH) (mm) | 215x100x65 |
| Diode Test | Test current: <1.5 mA; Max. Voltage in open circuit: 3.2V DC |
| Display Refresh Rate (time/s) | 3 |
| Display Size (inch) | 3.5 |
| Display Type | LC Color Display |
| Interface | Bluetooth |
| Measuring Functions | MIN, MAX, HOLD, PI, DAR |
| Measuring Rate (Hz) | 3 |
| Menu Languages | English, English (GB) |
| Operating Conditions (°C) | 5 to 40 (0 to 80 % RH) |
| Protection Class Device | IP65 |
| Rechargeable Battery | 6 x 1.5V AA battery; Alkali-manganese |
| Safety Standard | CAT III 1000V, CAT IV 600V |
| Storage Capacity | 1800 Values |
| Storage Conditions (°C) | -20 to 60 (0 to 80 % RH) |
| Storage Interval From (s) | 1 |
| Storage Interval to (minute) | 60 |
| Storage medium | Internal Memory |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electrical Tester / Test voltage up to 1000V / LCD color display / Time display / Data memory / Automatic switch-off
The Electrical Tester combines the functions of a fully-fledged digital multimeter with a powerful Electrical Tester and is ideal for professional applications in industry, trade and energy supply. In addition to measuring voltage, current and resistance, the device also offers frequency and capacitance measurement as well as temperature measurement via the supplied type K thermocouple. The automatic range selection and the 3.5 inch LCD color display enable simple and precise operation. The Electrical Tester allows insulation tests with selectable test voltages from 125 V to 1000 V and measures insulation resistances of up to 6000 MΩ. It also supports the measurement of the polarization index (PI) and the absorption ratio (DAR), which enables a well-founded assessment of the insulation quality of cables, motors, control cabinets and electrical systems.
Thanks to the integrated data memory, measurement results can be called up directly on the device for later analysis. The recorded data can be transferred wirelessly to a smartphone or tablet via Bluetooth - particularly practical for documentation and test reports. Other features such as automatic discharge after the measurement, MIN/MAX/PEAK value recording, hold function and a lock button for hands-free operation round off the device. The Electrical Tester fulfils the highest safety requirements in accordance with CAT IV 600V / CAT III 1000V and can therefore also be used safely for work in energy distribution and on building technology.
Typical areas of application for this Electrical Tester include electrical installation, switch cabinet construction, maintenance of machines and systems, photovoltaic systems, the service sector and technical training centers. With its combination of versatility, precision and modern connectivity, this Electrical Tester is a good tool for any professional.
Delivery Scope:
1 x Electrical Tester PCE-IT 110
1 x Temperature probe type K
2 x Set of test leads
1 x Transport case
6 x 1.5V AA batteries
1 x Instruction manual
You can find the "Meterbox Pro" app in the App Store
The Electrical Tester combines the functions of a fully-fledged digital multimeter with a powerful Electrical Tester and is ideal for professional applications in industry, trade and energy supply. In addition to measuring voltage, current and resistance, the device also offers frequency and capacitance measurement as well as temperature measurement via the supplied type K thermocouple. The automatic range selection and the 3.5 inch LCD color display enable simple and precise operation. The Electrical Tester allows insulation tests with selectable test voltages from 125 V to 1000 V and measures insulation resistances of up to 6000 MΩ. It also supports the measurement of the polarization index (PI) and the absorption ratio (DAR), which enables a well-founded assessment of the insulation quality of cables, motors, control cabinets and electrical systems.
Thanks to the integrated data memory, measurement results can be called up directly on the device for later analysis. The recorded data can be transferred wirelessly to a smartphone or tablet via Bluetooth - particularly practical for documentation and test reports. Other features such as automatic discharge after the measurement, MIN/MAX/PEAK value recording, hold function and a lock button for hands-free operation round off the device. The Electrical Tester fulfils the highest safety requirements in accordance with CAT IV 600V / CAT III 1000V and can therefore also be used safely for work in energy distribution and on building technology.
Typical areas of application for this Electrical Tester include electrical installation, switch cabinet construction, maintenance of machines and systems, photovoltaic systems, the service sector and technical training centers. With its combination of versatility, precision and modern connectivity, this Electrical Tester is a good tool for any professional.
Delivery Scope:
1 x Electrical Tester PCE-IT 110
1 x Temperature probe type K
2 x Set of test leads
1 x Transport case
6 x 1.5V AA batteries
1 x Instruction manual
You can find the "Meterbox Pro" app in the App Store
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
