Spesifikasi
| Barlow | 0.3 times |
|---|---|
| Digital Zoom | 1-10x |
| Dimensions (mm) | 300x225x270 |
| Display Resolution (Pixel) | 1024x600 |
| Environmental Conditions (°C) | -5 to 40 ( 45 to 85% rh) |
| Fixed Working Distance (mm) | 90.5 |
| Frame Rate (fps) | 30 |
| Illumination Reflected Light | Ring with 21 x 2- mA LEDs, 5 levels adjustable |
| Illumination Transmitted Light | 7 x 20-mA LEDs, 5 levels adjustable |
| Image Sensor | 1/3inch, 3MP |
| Interface | USB 2.0 |
| Maximum Object Height (cm) | 4 |
| Optical Lens | 1-4x |
| Optical Zoom | 8.1-32.4x |
| Pixel Size (µm) | 2.75x2.75 |
| Power Supply (V) | Primary: 100-240; Secondary: 12 |
| Secondary Power Supply Current (A) | 1 |
| White balance | Automatically or by pressing a button |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inspection Microscope
Inspection microscope with video and photo recording / user interface for adjusting the image / adjustable optical magnification 1 to 4-fold / dirt protection due to the protective hood / image sensor 1/3 "3MP / optimal illumination of the samples due to the LED ring
The inspection camera offers the possibility to enlarge small objects quickly and easily. During the analysis, the enlarged image on the inspection camera can be saved by mouse click directly on the supplied Micro-SD card and evaluated or sent to the PC for later analysis. The magnification factor of the inspection camera is between 8.1 and 32.4. As a result, even smaller objects in the inspection camera can be magnified well.
The incident light ring on the inspection camera consists of 21 LEDs. The inspection camera also has another lighting unit in the base for transmitted-light microscopy. In addition, the entire lighting can be set separately in the inspection camera in 5 stages. Also helpful is the user interface, in which the digital brightness in the inspection camera can be set manually as well as automatically. Because of the two lighting methods and the extensive setting options of the lighting, almost every object to be analyzed can be optimally illuminated with the inspection camera.
Inspection Microscope Allrounder
The inspection microscope from PCE Instruments is a real all-rounder, when even the small objects are to come out big. The compact inspection microscope is a combination of incident light and transmitted light microscope and is specially designed to explore the world of the small things. The inspection microscope works precisely and combines a number of practical functions: it not only enlarges but also provides an optimal illumination and the digital processing of the images.
During the analysis, just by a mouse click the enlarged image on the inspection microscope can be saved directly on the supplied Micro-SD card with. The magnification factor of the inspection microscope is between 8.1 and 32.4. That is why it is possible to make even very small objects clearly visible with the inspection microscope. Unlike a classic microscope, the inspection microscope does not work with eyepieces. Instead, the video microscope transfers the image directly to a digital screen. This handy feature makes the teamwork easier and helps to develop analyses more efficiently and make decisions. In addition, the inspection microscope simplifies the digital processing of the displayed images. Via the integrated USB interface, the inspection microscope can be conveniently and easily connected to a PC.
The ergonomics of the video microscope proves to be particularly advantageous: due to the display of the examined object on the large colour display, the user can view and analyse the image of the sample in a comfortable, upright position. Besides, as against to working with a conventional microscope, the user of the video microscope can move freely. Therefore, the inspection microscope is particularly suitable for users who work with a microscope regularly or over long periods of time.
Lighting
In order to keep the objects in the right light, the inspection microscope from PCE Instruments has an incident light ring consisting of 21 LEDs. Another lighting unit in the base of the video microscope facilitates the user the transmitted light microscopy. In addition, the entire lighting of the video microscope can be set separately in five levels. The brightness of the inspection microscope can be controlled manually as well as automatically. With these two lighting methods and the extensive adjustment options of the exposure, the inspection microscope can illuminate almost every object to be analysed. The user interface can be operated via the PC mouse.
Application Areas for Inspection Microscopes
The inspection microscope is particularly suitable for the analysis and documentation of materials in the research and development. The inspection microscope is also preferably used during the quality controls and for the quality assurance, in production as well as in inspections and error analyses. The inspection microscope ensures maximum reliability and precision. The use of the video microscope is simple and effective and therefore suitable for both beginners and experts. Its properties make the inspection microscope an ideal tool for repair and service workshops. But even inexperienced users achieve fast presentable results due to the uncomplicated operation of the video microscope.
The inspection microscope is ideal for flexible on-site use because it can be connected via USB to a laptop or PC. This allows an examination to be documented directly or made accessible to a wider audience due to the connection of a large screen projector. For uncomplicated transport, the inspection microscope has a practical carrying handle and a protective cover.
Delivery Scope:
1 x Digital microscope PCE-LCM 50
1 x USB mouse
1 x Micro SD card
1 x Protective cover
1 x Contrast disc black / white
1 x Translucent lens
1 x Power supply
1 x Protective film
1 x User manual
Inspection microscope with video and photo recording / user interface for adjusting the image / adjustable optical magnification 1 to 4-fold / dirt protection due to the protective hood / image sensor 1/3 "3MP / optimal illumination of the samples due to the LED ring
The inspection camera offers the possibility to enlarge small objects quickly and easily. During the analysis, the enlarged image on the inspection camera can be saved by mouse click directly on the supplied Micro-SD card and evaluated or sent to the PC for later analysis. The magnification factor of the inspection camera is between 8.1 and 32.4. As a result, even smaller objects in the inspection camera can be magnified well.
The incident light ring on the inspection camera consists of 21 LEDs. The inspection camera also has another lighting unit in the base for transmitted-light microscopy. In addition, the entire lighting can be set separately in the inspection camera in 5 stages. Also helpful is the user interface, in which the digital brightness in the inspection camera can be set manually as well as automatically. Because of the two lighting methods and the extensive setting options of the lighting, almost every object to be analyzed can be optimally illuminated with the inspection camera.
Inspection Microscope Allrounder
The inspection microscope from PCE Instruments is a real all-rounder, when even the small objects are to come out big. The compact inspection microscope is a combination of incident light and transmitted light microscope and is specially designed to explore the world of the small things. The inspection microscope works precisely and combines a number of practical functions: it not only enlarges but also provides an optimal illumination and the digital processing of the images.
During the analysis, just by a mouse click the enlarged image on the inspection microscope can be saved directly on the supplied Micro-SD card with. The magnification factor of the inspection microscope is between 8.1 and 32.4. That is why it is possible to make even very small objects clearly visible with the inspection microscope. Unlike a classic microscope, the inspection microscope does not work with eyepieces. Instead, the video microscope transfers the image directly to a digital screen. This handy feature makes the teamwork easier and helps to develop analyses more efficiently and make decisions. In addition, the inspection microscope simplifies the digital processing of the displayed images. Via the integrated USB interface, the inspection microscope can be conveniently and easily connected to a PC.
The ergonomics of the video microscope proves to be particularly advantageous: due to the display of the examined object on the large colour display, the user can view and analyse the image of the sample in a comfortable, upright position. Besides, as against to working with a conventional microscope, the user of the video microscope can move freely. Therefore, the inspection microscope is particularly suitable for users who work with a microscope regularly or over long periods of time.
Lighting
In order to keep the objects in the right light, the inspection microscope from PCE Instruments has an incident light ring consisting of 21 LEDs. Another lighting unit in the base of the video microscope facilitates the user the transmitted light microscopy. In addition, the entire lighting of the video microscope can be set separately in five levels. The brightness of the inspection microscope can be controlled manually as well as automatically. With these two lighting methods and the extensive adjustment options of the exposure, the inspection microscope can illuminate almost every object to be analysed. The user interface can be operated via the PC mouse.
Application Areas for Inspection Microscopes
The inspection microscope is particularly suitable for the analysis and documentation of materials in the research and development. The inspection microscope is also preferably used during the quality controls and for the quality assurance, in production as well as in inspections and error analyses. The inspection microscope ensures maximum reliability and precision. The use of the video microscope is simple and effective and therefore suitable for both beginners and experts. Its properties make the inspection microscope an ideal tool for repair and service workshops. But even inexperienced users achieve fast presentable results due to the uncomplicated operation of the video microscope.
The inspection microscope is ideal for flexible on-site use because it can be connected via USB to a laptop or PC. This allows an examination to be documented directly or made accessible to a wider audience due to the connection of a large screen projector. For uncomplicated transport, the inspection microscope has a practical carrying handle and a protective cover.
Delivery Scope:
1 x Digital microscope PCE-LCM 50
1 x USB mouse
1 x Micro SD card
1 x Protective cover
1 x Contrast disc black / white
1 x Translucent lens
1 x Power supply
1 x Protective film
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
