Spesifikasi
| Cable Length (m) | (PCE-PIC 40) 40 |
|---|---|
| Cable/Head Diameter (mm) | 23 |
| Camera Head Protection Class | waterproof up to 20 m/66 ft |
| Camerea Head Dimensions (cm) | 23x45 |
| Complete Dimensions (cm) | 55x43.5x34.5 |
| Data Entry | By keyboard possible |
| Display Protection Class | IP66 |
| Display Size (inch) | 7 (LC display) |
| Image Memory (GB) | SD card up to 32 |
| Image Sensor | 1/3inch Sony CCD; 720x576 pixels |
| Interface | USB 2.0 |
| Length Measurement (m) | 0-40 |
| Lighting | 12 x LED (dimmable) |
| Memory Option | Video, photo and sound |
| Menu Navigation | German, English, French, Spanish, Italian, Portuguese, Japanese, Chinese, Russian |
| Operating Conditions (°C) | -10 to 50 (30 to 90% rh) |
| Perspective (°) | 120 |
| Power Supply | Power supply 110V - 240V AC/12V/1.2 A DC; Li-Ion battery 7.4/5400-mAh |
| Sight Depth (cm) | 20-100 |
| Storage Conditions (°C) | -20 to 60 (30 to 90% rh) |
| Total Length (mm) | 150 |
| Video Output Format | PAL 720 x 576 pixels; NTSC 720 x 488 pixels |
| White balance | Automatically |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-PIC 40 NDT tester inspection camera
Inspection camera with 40 m (131 ft) push cable / Waterproof up to 20 m (66 ft) / Meter count /Keyboard input for comments possible / SD memory
The inspection camera of the PCE-PIC series is an ideal tool for any service technician who needs to visually inspect pipes and ducts. The inspection camera has a 23 mm / 0.9 in camera head, which is attached to a fiberglass push cable. The inspection camera is optimally suited for pipes and ducts DN 40 to 150 mm / 1.6 to 5.9 in. The camera of the inspection camera is waterproof up to 20 m / 66 ft. To facilitate the search for damaged areas on canals and pipes, the inspection camera has an electronic meter counter. Recorded pictures and videos can be saved on an SD memory card via the inspection camera. For better documentation, comments can be added to the pictures and videos via the keyboard.
The inspection camera is delivered in a waterproof case. The case of the inspection camera is mounted directly on the cable roller. Thus, the inspection camera takes up little space during transport. The inspection camera PCE-PIC is equipped with a rechargeable battery, which enables mobile working. About a power supply or the car charger, the battery of the inspection camera is charged.
Delivery Scope:
1 x NDT tester inspection camera PCE-PIC 40
1 x Standard camera head
1 x Main unit with case
1 x Cable roller and push cable
1 x Mains power adapter
1 x Car charger adapter
1 x Keyboard
1 x Remote control
1 x 46 mm / 1.8 in guide
1 x 80 mm / 3.1 in guide
1 x User manual
Inspection camera with 40 m (131 ft) push cable / Waterproof up to 20 m (66 ft) / Meter count /Keyboard input for comments possible / SD memory
The inspection camera of the PCE-PIC series is an ideal tool for any service technician who needs to visually inspect pipes and ducts. The inspection camera has a 23 mm / 0.9 in camera head, which is attached to a fiberglass push cable. The inspection camera is optimally suited for pipes and ducts DN 40 to 150 mm / 1.6 to 5.9 in. The camera of the inspection camera is waterproof up to 20 m / 66 ft. To facilitate the search for damaged areas on canals and pipes, the inspection camera has an electronic meter counter. Recorded pictures and videos can be saved on an SD memory card via the inspection camera. For better documentation, comments can be added to the pictures and videos via the keyboard.
The inspection camera is delivered in a waterproof case. The case of the inspection camera is mounted directly on the cable roller. Thus, the inspection camera takes up little space during transport. The inspection camera PCE-PIC is equipped with a rechargeable battery, which enables mobile working. About a power supply or the car charger, the battery of the inspection camera is charged.
Delivery Scope:
1 x NDT tester inspection camera PCE-PIC 40
1 x Standard camera head
1 x Main unit with case
1 x Cable roller and push cable
1 x Mains power adapter
1 x Car charger adapter
1 x Keyboard
1 x Remote control
1 x 46 mm / 1.8 in guide
1 x 80 mm / 3.1 in guide
1 x User manual
Warning
The video endoscopes are not suitable for medical purposesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
