Spesifikasi
| Automatic Shutdown | after one minute |
|---|---|
| Emissivity | adjustable between 0.1 and 1.0 |
| Laser | ≤ 1 mW, 630-670 nm, class 2 laser |
| Operating Conditions (°C) | 0 to 50/≤ 95% r.H. |
| Optical Resolution | 13:1 |
| Power Supply | 9V Battery |
| Response Time (ms) | ≤ 500 |
| Spectral Sensitivity (µm) | 8-14 |
| Storage Conditions (°C) | -20 to 70/≤ 80 % r.H. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital Thermometer PCE-675
Easy-to-use infrared thermometer with red laser pointer
/ Measuring input for K-type / Surface temperatures / Air temperature / Humidity / Dew point temperature
The digital thermometer has a 13:1 spot-to-spot ratio and can accurately measure surface temperatures and ambient humidity over a very long distance. The digital thermometer brings advantages, such as a simple operation and a red sighting laser. These features allow the near perfect alignment of the infrared thermometer for accurate measurements.
The digital thermometer is universally applicable. The integrated flashlight allows the measuring point to be illuminated in the dark. The individual settings of the digital thermometer allow a wide range of temperatures and humidity to be measured. The digital thermometer does not have a fixed emission value, but has a setting span of 0.1 to 1.0, thus covering more than 90% of all temperature measurement tasks.
Delivery Scope:
1 x Digital thermometer PCE-675
1 x Thermocouple Type-K
1 x 9 V block battery
1 x Carrying bag
1 x User manual
Easy-to-use infrared thermometer with red laser pointer
/ Measuring input for K-type / Surface temperatures / Air temperature / Humidity / Dew point temperature
The digital thermometer has a 13:1 spot-to-spot ratio and can accurately measure surface temperatures and ambient humidity over a very long distance. The digital thermometer brings advantages, such as a simple operation and a red sighting laser. These features allow the near perfect alignment of the infrared thermometer for accurate measurements.
The digital thermometer is universally applicable. The integrated flashlight allows the measuring point to be illuminated in the dark. The individual settings of the digital thermometer allow a wide range of temperatures and humidity to be measured. The digital thermometer does not have a fixed emission value, but has a setting span of 0.1 to 1.0, thus covering more than 90% of all temperature measurement tasks.
Delivery Scope:
1 x Digital thermometer PCE-675
1 x Thermocouple Type-K
1 x 9 V block battery
1 x Carrying bag
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
