Spesifikasi
| Cable Length (m) | 3 |
|---|---|
| Dimensions (mm) | 59.5x63.5 |
| Display | LC Display |
| Emissivity | Adjustable 0.100-1.000 |
| Load (ohm) | 500 |
| Material | Stainless steel |
| Measurement Accuracy | ± 1.5°C/2.7°F or 1% of the measured value, whichever is higher applies |
| Measurement Time (ms) | 150 |
| Measuring Range (°C) | 0 to +600 |
| Operating Temperature (°C) | 0 to +70 |
| Optical Resolution | 20:1 |
| Output Signal (mA) | 4-20 |
| Power Supply | 12 - 24 V DC max. 20 mA |
| Protection Class | IP65 |
| Relative Humidity | 10-85 % |
| Repeatability | ± 1°C / 1.8°F or 0.5% of the measured value, whichever is higher applies |
| Spectral Sensitivity (µm) | 8-14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Infrared Thermometer PCE-IRT 10
Thermometer for permanent installation / 4 to 20-mA output / 0 to 600°C (32 to 1112°F) / Adjustable emissivity / Stainless steel housing / IP65
The thermometer has been developed for permanent installation. This thermometer has a 4 to 20-mA output, which is scaled over the measuring range from 0 to 600°C / 32 to 1112°F. The emissivity is freely adjustable from 0.1 to 1,000 on the thermometer. With a response time of just 150 ms, the thermometer is ideal for fast processes. The thermometer is supplied with a 1 m connection cable. The thermometer is supplied with a supply voltage of 12 to 24V DC. The analog output signal can also be tapped here. The thermometer has an illuminated display for setting the emission value and the automatic hold function. The measured value is also continuously shown on this display.
The thermometer is made of stainless steel and protected according to IP65. The compact infrared sensor is mounted using a 90° angle. This enables the thermometer to be connected directly to machines in order to easily monitor critical processes.
Delivery Scope:
1 x Infrared thermometer PCE-IRT 10
1 x Mounting bracket
1 x Instruction manual
Thermometer for permanent installation / 4 to 20-mA output / 0 to 600°C (32 to 1112°F) / Adjustable emissivity / Stainless steel housing / IP65
The thermometer has been developed for permanent installation. This thermometer has a 4 to 20-mA output, which is scaled over the measuring range from 0 to 600°C / 32 to 1112°F. The emissivity is freely adjustable from 0.1 to 1,000 on the thermometer. With a response time of just 150 ms, the thermometer is ideal for fast processes. The thermometer is supplied with a 1 m connection cable. The thermometer is supplied with a supply voltage of 12 to 24V DC. The analog output signal can also be tapped here. The thermometer has an illuminated display for setting the emission value and the automatic hold function. The measured value is also continuously shown on this display.
The thermometer is made of stainless steel and protected according to IP65. The compact infrared sensor is mounted using a 90° angle. This enables the thermometer to be connected directly to machines in order to easily monitor critical processes.
Delivery Scope:
1 x Infrared thermometer PCE-IRT 10
1 x Mounting bracket
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
