Sebelum PPN:
Rp1.899.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Surface testing - temperature meter with adjustable alarm limits / Measuring range -50 to 500 °C / Measuring spot ratio 12:1 / Measuring rate 2 Hz / Multi-point laser / Robust housing /
Contrast ring with five LEDs / Optionally with ISO calibration certificate
The surface testing - temperature meter has a measuring range of -50 to +500 °C (-58 … 932 °F) and an adjustable emission value between 0.10 to 1.00. In addition to the current reading, the largest, smallest, average and differential reading can be displayed. This means that the infrared thermometer can be used for many measuring tasks to determine the surface temperature. The multi-point laser on the infrared thermometer is used to align the measuring spot. The measuring spot ratio of the infrared thermometer is 12:1.
Any alarm limit values can be stored on the surface testing - temperature meter for checking temperatures. When exceeding or falling below an alarm limit value, the infrared thermometer automatically triggers an acoustic and visual alarm.
In addition to the normal temperature measurement, the surface testing - temperature meter has two LED rings, each with 5 LEDs. The blue LED ring on the infrared thermometer is used to find leaks in, for example, air conditioning systems that are provided with a contrast agent. The surroundings can be illuminated with the white LED ring on the infrared thermometer.
Delivery Scope:
1 x Surface Testing - Temperature Meter PCE-ILD 10
1 x Transport bag
2 x 1.5V AA battery
1 x Instruction Manual
Contrast ring with five LEDs / Optionally with ISO calibration certificate
The surface testing - temperature meter has a measuring range of -50 to +500 °C (-58 … 932 °F) and an adjustable emission value between 0.10 to 1.00. In addition to the current reading, the largest, smallest, average and differential reading can be displayed. This means that the infrared thermometer can be used for many measuring tasks to determine the surface temperature. The multi-point laser on the infrared thermometer is used to align the measuring spot. The measuring spot ratio of the infrared thermometer is 12:1.
Any alarm limit values can be stored on the surface testing - temperature meter for checking temperatures. When exceeding or falling below an alarm limit value, the infrared thermometer automatically triggers an acoustic and visual alarm.
In addition to the normal temperature measurement, the surface testing - temperature meter has two LED rings, each with 5 LEDs. The blue LED ring on the infrared thermometer is used to find leaks in, for example, air conditioning systems that are provided with a contrast agent. The surroundings can be illuminated with the white LED ring on the infrared thermometer.
Delivery Scope:
1 x Surface Testing - Temperature Meter PCE-ILD 10
1 x Transport bag
2 x 1.5V AA battery
1 x Instruction Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
