Spesifikasi
| Additional Functions | Timer and stopwatch |
|---|---|
| Dimensions (mm) | 176x55x40 |
| Emission Value | 0.95 fixed |
| Infrared Measurement Accuracy (°C) | ± 1 at 0 to 65; ± 2.5 at < 0 ; ± 1.5% at > 65 |
| Infrared Measuring Range (°C) | -40 to 300 |
| Infrared Reaction Time (ms) | < 500 |
| Infrared Resolution | 0.1°C,°F |
| Infrared Spot Ratio | 2: 1 |
| Interfaces | Bluetooth (data transfer); Micro USB (for charging) |
| Operating Conditions (°C) | 0 to 50 (< 85% RH, non-condensing) |
| Penetration Probe Measurement Accuracy | ± 1°C, ± 1.8°F at -40 to 200°C, -40 to 392°F; ± 1.5°C, ± 4.5°F at > 200°C, > 392°F |
| Penetration Probe Measuring Range | -40 to 300°C, -40 to 572°F |
| Penetration Probe Resolution | 0.1° C,°F |
| Power Supply | 4.2V 1300-mAh battery, 5V DC/1 A fixed voltage supply via Micro USB interface |
| Probe Length (mm) | 100 |
| Sensor Type | Resistance temperature sensor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thermometer with Bluetooth interface / Measuring range -40 to 300°C (-40 to 572°F) / Charging station / penetration temperature probe for checking the core temperature / Background lighting / Temperature indicator display / Stop watch / Emissivity 0.95
The thermometer is used to check the temperature of food. In addition to the surface temperature via the infrared sensor, the thermometer can also be used to determine the core temperature via the fold-out resistance temperature sensor. Both temperature sensors on the thermometer have a measuring range of -40 to 300°C / -40 to 572°F.
In addition to the normal measured value display, the thermometer has a temperature display. This display on the thermometer signals whether the temperature of the food being measured is optimal. If the temperature is between 4 … 65°C / 39.2 to 149°F, this is indicated by a red LED. If the temperature is colder than 4°C / 39.2°F or warmer than 65°C / 149°F, this is indicated by a green LED. This function in the thermometer is particularly important in order to monitor the respective temperature chain. Therefore, the thermometer is used especially in the food industry.
The Bluetooth interface enables communication between the thermometer and a mobile Android and iOS device. With the free app for the thermometer, the measured values can be recorded with a mobile device and exported for later analysis. To charge the measuring device, the thermometer can be plugged into the charging station provided. If necessary, the thermometer can also be charged via a 5 V micro USB interface.
Delivery Scope:
1 x Thermometer PCE-IR 90
1 x Micro USB charging cable
1 x Charging station
1 x Transport bag
1 x Operating instructions
The thermometer is used to check the temperature of food. In addition to the surface temperature via the infrared sensor, the thermometer can also be used to determine the core temperature via the fold-out resistance temperature sensor. Both temperature sensors on the thermometer have a measuring range of -40 to 300°C / -40 to 572°F.
In addition to the normal measured value display, the thermometer has a temperature display. This display on the thermometer signals whether the temperature of the food being measured is optimal. If the temperature is between 4 … 65°C / 39.2 to 149°F, this is indicated by a red LED. If the temperature is colder than 4°C / 39.2°F or warmer than 65°C / 149°F, this is indicated by a green LED. This function in the thermometer is particularly important in order to monitor the respective temperature chain. Therefore, the thermometer is used especially in the food industry.
The Bluetooth interface enables communication between the thermometer and a mobile Android and iOS device. With the free app for the thermometer, the measured values can be recorded with a mobile device and exported for later analysis. To charge the measuring device, the thermometer can be plugged into the charging station provided. If necessary, the thermometer can also be charged via a 5 V micro USB interface.
Delivery Scope:
1 x Thermometer PCE-IR 90
1 x Micro USB charging cable
1 x Charging station
1 x Transport bag
1 x Operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
