Spesifikasi
| Angle of View | Side 90° |
|---|---|
| Anti Reflective Coating | Automatic |
| Battery Life (hour) | Min. 6 |
| Cable Diameter (mm) | 3 |
| Cable Length (mm) | 2000 |
| Cable Type | Flexible |
| Camera Resolution/Image Sensor (px) | 400x400 |
| Degree of Protection | IP67 |
| Depth of Field of View (mm) | 5-50 |
| Dimensions (mm) | 200x130x58 |
| Display Size (inch) | 5 (TFT screen) |
| Exposure | Automatic |
| Field of View (°) | 120 |
| Image Sensor | 1/18inch CMOS |
| Interface | Micro-USB, HDMI |
| Lighting | 2 LEDs |
| Menu Navigation | German, English, Chinese, Spanish, Portuguese, French, Russian, Japanese, Korean |
| Operating and Storage Temperature (°C) | -10 to +50 |
| Picture Format | JPEG (400 x 400 Px) |
| Power Supply | 3.7 V Li-ion battery, 5200 mAh |
| Storage | Micro SD memory card |
| Storage Option | Image and Video |
| Video Output | HDMI |
| Video format | MP4 (400x400 Px) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Industrial Borescope with 3 mm (0.11") diameter / battery-operated / For inspecting motors and machine parts / Memory / HDMI output / Various camera cables
The condition monitoring industrial borescope with side view camera gives you new, visual insights into the interior of motors and systems. The condition monitoring industrial borescope is the ideal tool for maintenance and repair in workshops or industrial companies. Optical analysis with a condition monitoring industrial borescope has never been so easy. Guide the flexible cable through a hole or a cavity near the point to be inspected and look at everything on the display from the condition monitoring industrial borescope. Thanks to the flexible guidance, the low weight and the excellent optics, you can use this condition monitoring industrial borescope to identify weak spots and problem areas very easily and early and thus take preventive measures without having to carry out complex disassembly first.
This condition monitoring industrial borescope with side view camera is extremely versatile, particularly due to the length of the flexible part (2000 mm / 6.56 ft) and the small diameter of 3 mm / 0.11". LEDs on the condition monitoring industrial borescope illuminate the cavities. The waterproof lens and camera can also be used in liquids without hesitation. Make your daily work easier and use the condition monitoring industrial borescope for the maintenance and inspection of your operational systems and machines. The condition monitoring industrial borescope can be used to save images and videos for documentation on a memory card. The condition monitoring industrial borescope can be connected to a monitor via the HDMI interface.
Delivery Scope:
1 x Condition Monitoring Industrial Borescope PCE-VE 270SV
1 x Carrying case
1 x Charger
1 x HDMI cable
1 x Micro USB cable
1 x Stand
1 x Instructions
The condition monitoring industrial borescope with side view camera gives you new, visual insights into the interior of motors and systems. The condition monitoring industrial borescope is the ideal tool for maintenance and repair in workshops or industrial companies. Optical analysis with a condition monitoring industrial borescope has never been so easy. Guide the flexible cable through a hole or a cavity near the point to be inspected and look at everything on the display from the condition monitoring industrial borescope. Thanks to the flexible guidance, the low weight and the excellent optics, you can use this condition monitoring industrial borescope to identify weak spots and problem areas very easily and early and thus take preventive measures without having to carry out complex disassembly first.
This condition monitoring industrial borescope with side view camera is extremely versatile, particularly due to the length of the flexible part (2000 mm / 6.56 ft) and the small diameter of 3 mm / 0.11". LEDs on the condition monitoring industrial borescope illuminate the cavities. The waterproof lens and camera can also be used in liquids without hesitation. Make your daily work easier and use the condition monitoring industrial borescope for the maintenance and inspection of your operational systems and machines. The condition monitoring industrial borescope can be used to save images and videos for documentation on a memory card. The condition monitoring industrial borescope can be connected to a monitor via the HDMI interface.
Delivery Scope:
1 x Condition Monitoring Industrial Borescope PCE-VE 270SV
1 x Carrying case
1 x Charger
1 x HDMI cable
1 x Micro USB cable
1 x Stand
1 x Instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
