Sebelum PPN:
Rp23.999.900 - Rp25.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Capacity (mAh) | 2600 |
|---|---|
| Brightness Control | Manually |
| Cable Diameter (mm) | 9 |
| Display Size (inch) | 3.5 (LCD) |
| Field of View/Angle of View (°) | 90 |
| Freeze Function | Yes |
| Image Rotation (°) | 180 rotation and mirror function |
| Image Sensor | 1/8inch CMOS chip |
| Interfaces | Micro USB 2.0, TV out, Micro SD card slot |
| Lighting the Camera | 4 LEDs on the front, 2 LEDs on the side |
| Menu Languages | English; German; Spanish; French; Russian; Japanese; Simplified Chinese; Traditional Chinese |
| Operating Conditions (°C) | -10 to 40 (rel. Humidity <75%) |
| Operating Temperature Probe (°C) | In air: -10 to 50; In water: 5 to 50 |
| Power Supply | Li-ion Battery |
| Pushcable | Malleable, soft metal |
| Resolution Camera (pixel) | 640x480 |
| Resolution Picture Function | JPEG (1600x1200) |
| Resolution Video Function | AVI (640x480) |
| Sight Depth (mm) | 15-100 |
| Storage medium | Micro SD Card |
| TV Output | PAL |
| Zoom | Up to 4 times |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-VE 200SV1 Industrial Borescope for nondestructive machine diagnostics / Side view camera / Camera head diameter: 9 mm (0.4 in) / 3.5" LC display / 2600-mAh battery / Cable length 1 m (3.3 ft) / Card slot for micro SD card
The PCE-VE 200SV1 is a nondestructive inspection camera. Thus, the PCE-VE 200SV1 is the ideal tool for diagnosing hard to reach areas. For example, the areas of mechanical engineering, plumbing and heating, and the entire construction and construction industry are among the main uses of the PCE-VE 200SV1. Also, the PCE-VE 200SV1 is suitable for use in the automotive industry.
The fact that it has a camera tube of one meter in length, it is possible to use the PCE-VE 200SV1 so that in many cases disassembly of machines or motors is not necessary. Conversely, this means a time and money savings. On the camera head of the PCE-VE 200SV1 are bright LEDs, which can be controlled and adjusted by the user on the device. The LEDs have different levels of brightness, allowing for optimal illumination at the point of interest.
It can not lead to over exposure, which would cause the image shown on the screen no longer recognizable, because the camera of the PCE-VE 200SV1 is dazzled. In addition to the lighting, there is also the function of a digital enlargement for the current image section. Here you have the 2-fold, 3-fold or 4-fold magnification level available. The recorded pictures and videos are automatically saved to the micro SD card. This means that you can later read and document the images from the PCE-VE 200SV1.
Delivery Scope:
1 x Industrial borescope PCE-VE 200SV
1 x USB cable
1 x USB adapter
1 x User manual
The PCE-VE 200SV1 is a nondestructive inspection camera. Thus, the PCE-VE 200SV1 is the ideal tool for diagnosing hard to reach areas. For example, the areas of mechanical engineering, plumbing and heating, and the entire construction and construction industry are among the main uses of the PCE-VE 200SV1. Also, the PCE-VE 200SV1 is suitable for use in the automotive industry.
The fact that it has a camera tube of one meter in length, it is possible to use the PCE-VE 200SV1 so that in many cases disassembly of machines or motors is not necessary. Conversely, this means a time and money savings. On the camera head of the PCE-VE 200SV1 are bright LEDs, which can be controlled and adjusted by the user on the device. The LEDs have different levels of brightness, allowing for optimal illumination at the point of interest.
It can not lead to over exposure, which would cause the image shown on the screen no longer recognizable, because the camera of the PCE-VE 200SV1 is dazzled. In addition to the lighting, there is also the function of a digital enlargement for the current image section. Here you have the 2-fold, 3-fold or 4-fold magnification level available. The recorded pictures and videos are automatically saved to the micro SD card. This means that you can later read and document the images from the PCE-VE 200SV1.
Delivery Scope:
1 x Industrial borescope PCE-VE 200SV
1 x USB cable
1 x USB adapter
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
