Spesifikasi
| Calibration | White standard in the cover cap |
|---|---|
| Capacity (mAH) | 220 |
| Color Difference | ΔE*ab, ΔE*uv, ΔE*94, ΔE*cmc(2:1), ΔE*cmc(1:1), ΔE*00, ΔE*cmc(1:1), ΔE*cmc(1,4:1) |
| Color Spaces | CIEL a* b*, LCh, Yxy, CMYK, RGB, WI-98, WI-Gauz, WI-Hunter, YI-98, WI-R457, CIEL u* v*, Spectra |
| Connector Type | Schuko plug |
| Dimensions (LxWxH) (mm) | 253x210x160 |
| Display Resolution | 1024x600 |
| Display Size (inch) | 7 |
| Display Type | LC Touch Display |
| Gloss Component | SCI (Specular Component Included) |
| Interface | USB-C, Wireless |
| Light Source | Full spectrum LED (simulates CIE D65) |
| Measurement Time (s) | 1,5 |
| Measuring Aperture (mm) | 50 |
| Measuring Geometry | D/8 |
| Memory Information | 1000 colours; 1000 colour comparisons |
| Menu Languages | English, English (GB), Chinese |
| Observer (°) | 10 |
| Operating Conditions (°C) | 0 to 45, 0 to 85 % RH |
| Power Supply | 110 - 277V AC | 50/60 Hz |
| Protection Class Device | IP20 |
| Rechargeable Battery | 1 x 3 V Button cell; lithium |
| Repeatability | 0,03 ΔE*ab |
| Standards | JJG 595-2002, GB/T 3978-2008, GB/T 7921-2008, GB/T 11186.1-1989, GB/T 11186.2-1989, GB/T 11186.3-1989 |
| Storage Capacity | 2000 Data records |
| Storage Conditions (°C) | -25 to 55, 0 to 85 % RH |
| Storage medium | Internal Memory |
| Wavelength Range (nm) | 400-700 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Paint Test Equipment / Paint Testing Equipment / Color measurement and color comparison / LED light source / Measuring time 1.5 s / USB & wireless / Display of spectral reflectance curves / Internal memory / Tolerance evaluation with QC function
The Paint Test Equipment / Paint Testing Equipment is a precise desktop measuring device for objective color testing in numerous industrial and commercial applications. It has a D/8° measuring geometry including a mirror component (SCI) and a powerful full-spectrum LED light source and records color data in the wavelength range from 400 to 700 nm with a spectral interval of 10 nm. The measuring time of around 1.5 seconds enables efficient color checks on a wide variety of surfaces, even with gloss or structure.
Common color spaces such as CIE Lab, Luv, LCh, Yxy, CMYK and RGB as well as various white and yellow indices are supported. The Paint Test Equipment / Paint Testing Equipment can also display spectral reflectance curves. This enables a detailed analysis of the color behavior across the entire visible spectrum. Numerous formulas are available for colour difference evaluation, including ΔEab, ΔEuv, ΔE94, ΔE00 and CMC variants. The repeatability is ΔEab ≤ 0.03, the cross-device consistency is ΔEab ≤ 0.4. This was tested using standardized color tiles.
The Paint Test Equipment / Paint Testing Equipment has several integrated, universal electronic color tables. These can quickly determine the nearest color table number during color measurement with an accuracy of over 90 %. This function supports standardized color communication and facilitates color comparison in production, quality control or incoming goods. An individual threshold value for color differences can be defined using the integrated QC function. The device automatically assesses whether measured color deviations are within the defined tolerance range. This enables fast and objective quality control.
The integrated memory function allows up to 1000 color values and 1000 comparison recordings to be stored. Power is supplied via a mains connection, ensuring reliable continuous operation in laboratory and production environments. The Paint Test Equipment / Paint Testing Equipment is used in areas such as production monitoring, quality inspection, incoming goods or laboratory analyses. Typical areas of application include plastics processing, the paint and printing industry and the textile industry. There it is used for reliable color matching and the systematic recording of color data for process control.
A high-resolution 7-inch IPS display (1024 × 600 pixels) offers a convenient user interface. The menu navigation is multilingual (including English and Chinese) and data can be transferred to PC systems or mobile devices either via USB or wireless. This means that the Paint Test Equipment / Paint Testing Equipment can be easily integrated into existing digital infrastructures. Thanks to its precise measurement results, its versatile color space support and its ease of use, the Paint Test Equipment / Paint Testing Equipment is a powerful solution for professional color measurement tasks in various industries.
Delivery Scope:
1 x PCE-CSM 100 Paint Test Equipment / Paint Testing Equipment
1 x Device cable
1 x USB-C cable
1 x Cleaning cloth
2 x Sample container
1 x Operating manual
1 x PC software (in the download area)
The Paint Test Equipment / Paint Testing Equipment is a precise desktop measuring device for objective color testing in numerous industrial and commercial applications. It has a D/8° measuring geometry including a mirror component (SCI) and a powerful full-spectrum LED light source and records color data in the wavelength range from 400 to 700 nm with a spectral interval of 10 nm. The measuring time of around 1.5 seconds enables efficient color checks on a wide variety of surfaces, even with gloss or structure.
Common color spaces such as CIE Lab, Luv, LCh, Yxy, CMYK and RGB as well as various white and yellow indices are supported. The Paint Test Equipment / Paint Testing Equipment can also display spectral reflectance curves. This enables a detailed analysis of the color behavior across the entire visible spectrum. Numerous formulas are available for colour difference evaluation, including ΔEab, ΔEuv, ΔE94, ΔE00 and CMC variants. The repeatability is ΔEab ≤ 0.03, the cross-device consistency is ΔEab ≤ 0.4. This was tested using standardized color tiles.
The Paint Test Equipment / Paint Testing Equipment has several integrated, universal electronic color tables. These can quickly determine the nearest color table number during color measurement with an accuracy of over 90 %. This function supports standardized color communication and facilitates color comparison in production, quality control or incoming goods. An individual threshold value for color differences can be defined using the integrated QC function. The device automatically assesses whether measured color deviations are within the defined tolerance range. This enables fast and objective quality control.
The integrated memory function allows up to 1000 color values and 1000 comparison recordings to be stored. Power is supplied via a mains connection, ensuring reliable continuous operation in laboratory and production environments. The Paint Test Equipment / Paint Testing Equipment is used in areas such as production monitoring, quality inspection, incoming goods or laboratory analyses. Typical areas of application include plastics processing, the paint and printing industry and the textile industry. There it is used for reliable color matching and the systematic recording of color data for process control.
A high-resolution 7-inch IPS display (1024 × 600 pixels) offers a convenient user interface. The menu navigation is multilingual (including English and Chinese) and data can be transferred to PC systems or mobile devices either via USB or wireless. This means that the Paint Test Equipment / Paint Testing Equipment can be easily integrated into existing digital infrastructures. Thanks to its precise measurement results, its versatile color space support and its ease of use, the Paint Test Equipment / Paint Testing Equipment is a powerful solution for professional color measurement tasks in various industries.
Delivery Scope:
1 x PCE-CSM 100 Paint Test Equipment / Paint Testing Equipment
1 x Device cable
1 x USB-C cable
1 x Cleaning cloth
2 x Sample container
1 x Operating manual
1 x PC software (in the download area)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
