Spesifikasi
| Additional Display | Date, time, comfort level |
|---|---|
| Cable Length (cm) | Approx. 140 |
| Dimensions (mm) | 117x95x23 |
| External Temperature Sensor Dimension (mm) | 4x25 |
| Operating Conditions (°C) | -20 to 60 (max. 90% rh) |
| Power Supply | 2 x 1.5V AAA battery |
| Representable Units | °C/°F |
| Storage Conditions (°C) | -40 to 60 (max. 90% rh ) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Room Hygrometer PCE-HT 50
Room hygrometer with additional external temperature sensor / Large display / Wall and table mounting / Battery operation
The room hygrometer PCE-HT 50 is suitable for continuous monitoring of the room climate. This is how the room hygrometer finds its application in homes or at work. The room hygrometer has an internal sensor for air temperature and humidity. From the measured parameters the hygrometer determines a comfort level, which gives information about the comfort in a flat or the office. In addition to the two internally measured parameters, the outside temperature can be measured via the external cable temperature sensor, for example. This temperature sensor can also be used, for example, to measure the temperature of a refrigerator or incubator in the laboratory.
In addition to the measured values, the room hygrometer records and displays the date and time. The temperature can be switched between °C and °F. In addition, the maximum and minimum measured temperature can be displayed by pressing a button.
Delivery Scope:
1 x Hygrometer PCE-HT 50
2 x 1.5V AAA batteries
1 x User manual
Room hygrometer with additional external temperature sensor / Large display / Wall and table mounting / Battery operation
The room hygrometer PCE-HT 50 is suitable for continuous monitoring of the room climate. This is how the room hygrometer finds its application in homes or at work. The room hygrometer has an internal sensor for air temperature and humidity. From the measured parameters the hygrometer determines a comfort level, which gives information about the comfort in a flat or the office. In addition to the two internally measured parameters, the outside temperature can be measured via the external cable temperature sensor, for example. This temperature sensor can also be used, for example, to measure the temperature of a refrigerator or incubator in the laboratory.
In addition to the measured values, the room hygrometer records and displays the date and time. The temperature can be switched between °C and °F. In addition, the maximum and minimum measured temperature can be displayed by pressing a button.
Delivery Scope:
1 x Hygrometer PCE-HT 50
2 x 1.5V AAA batteries
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
