PCE Instruments Indoor Air Quality CO2/Humidity/Temperature/Barometric Pressure Datalogger
Spesifikasi
| Alarm | Optical, Acoustic |
|---|---|
| Capacity (mAH) | 3400 |
| Dimensions (LxWxH) (mm) | 130x90x40 |
| Display Size (inch) | 2.7 |
| Display Type | E-paper |
| Interface | USB-C |
| Menu Languages | English, Dutch, French, German, Italian, Polish, Spanish, Turkish |
| Operating Condition (°C) | 0 to 50 (0 to 100 % RH) |
| Operating Time (month) | 10 |
| Power Supply | 5 V/1.5 A |
| Protection Class (Device) | IP30 |
| Rechargeable Battery | 1 x 7.4V 18650 , Lithium-ion battery |
| Storage Capacity (GB) | 32 |
| Storage Temperature Condition (°C) | -20 to 60 (0 to 100 % RH) |
| Storage medium | Micro SD card |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Humidity Detector with a battery life of up to 10 months / E-paper display / Easy operation / Data memory for 1 trillion measuring points / Measuring range up to 40,000 ppm CO2 /Temperature, humidity, atmospheric pressure, CO2
The Humidity Detector is specially designed for long-term monitoring of climatic conditions in, for example, offices, classrooms or lecture halls. The Humidity Detector has various sensors. Among other things, the Humidity Detector has a carbon dioxide sensor up to 40,000 ppm, a temperature sensor with a measuring range between 0 to 50 °C, an ambient humidity sensor with a measuring range between 0 to 100% RH and a barometer with a measuring range between 300 to 2000 hPa. The Humidity Detector can therefore be used in many applications due to its large number of sensors. The measured values are shown directly on the e-paper display of the air quality measuring device. A good / medium / bad rating of the carbon dioxide content in the ambient air is also displayed.
During the measurement, the Humidity Detector can automatically record the measured values. The measured values are saved as .csv on the micro SD card. This means that the measurement data recorded by the Humidity Detector can be imported directly into the company's own database. The measurement data from the air quality measuring device can be displayed in graphical and tabular form via the software.
The Humidity Detector has an alarm function. This alarm mode can be used to set limit values for the individual sensors. As soon as the set threshold value is reached in the Humidity Detector, this is indicated acoustically and visually via the alarm LED. After the Humidity Detector falls below the threshold value again, the alarm switches off again automatically.
The measured values are displayed numerically on the 2.7" display of the Humidity Detector. For a better analysis of the last measured values, the display can be switched to a histogram display. The energy-saving e-paper display enables a long battery life for the Humidity Detector. Depending on the setting the battery can operate the Humidity Detector for about 10 months before it has to be recharged. In addition to the possible power supply via the built-in battery, the air quality measuring device can also be operated continuously via the micro USB charging cable.
Delivery Scope:
1 x Humidity Detector PCE-AQD 50A
1 x Micro USB charging cable
1 x 32 GB micro SD memory card including adapter
1 x Quick start guide
The Humidity Detector is specially designed for long-term monitoring of climatic conditions in, for example, offices, classrooms or lecture halls. The Humidity Detector has various sensors. Among other things, the Humidity Detector has a carbon dioxide sensor up to 40,000 ppm, a temperature sensor with a measuring range between 0 to 50 °C, an ambient humidity sensor with a measuring range between 0 to 100% RH and a barometer with a measuring range between 300 to 2000 hPa. The Humidity Detector can therefore be used in many applications due to its large number of sensors. The measured values are shown directly on the e-paper display of the air quality measuring device. A good / medium / bad rating of the carbon dioxide content in the ambient air is also displayed.
During the measurement, the Humidity Detector can automatically record the measured values. The measured values are saved as .csv on the micro SD card. This means that the measurement data recorded by the Humidity Detector can be imported directly into the company's own database. The measurement data from the air quality measuring device can be displayed in graphical and tabular form via the software.
The Humidity Detector has an alarm function. This alarm mode can be used to set limit values for the individual sensors. As soon as the set threshold value is reached in the Humidity Detector, this is indicated acoustically and visually via the alarm LED. After the Humidity Detector falls below the threshold value again, the alarm switches off again automatically.
The measured values are displayed numerically on the 2.7" display of the Humidity Detector. For a better analysis of the last measured values, the display can be switched to a histogram display. The energy-saving e-paper display enables a long battery life for the Humidity Detector. Depending on the setting the battery can operate the Humidity Detector for about 10 months before it has to be recharged. In addition to the possible power supply via the built-in battery, the air quality measuring device can also be operated continuously via the micro USB charging cable.
Delivery Scope:
1 x Humidity Detector PCE-AQD 50A
1 x Micro USB charging cable
1 x 32 GB micro SD memory card including adapter
1 x Quick start guide
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
