Spesifikasi
| Dimension CO2 Sensor (mm) | 132x38x32 |
|---|---|
| Dimensions Main Unit (mm) | 132x80x32 |
| Display | LCD with lighting |
| Memory (GB) | SD card up to 16 |
| Operating Conditions (°C) | 0 to 50 (< 85 % RH) |
| Power Supply | Plug-in power supply 9 V/800 mA |
| Refresh Rate Display (s) | 1 |
| Storage Rate (s) | 1, 2, 5, 10, 30, 60, 120, 300, 600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital Thermometer
CO2 datalogger for air quality testing / Adjustable storage rate / Backlit LCD / Storage on SD card / Storage as XLS
The digital thermometer is used to measure air quality. The air quality meter measures carbon dioxide, temperature and humidity. The CO2 sensor from the air quality meter is separated from the main unit with a connection cable. The measured values are displayed on the large display of the air quality meter. The air quality meter data is stored on an SD card. The air quality meter can set the measured data in adjustable intervals of 1 to 600 seconds.
The digital thermometer is used to monitor indoor air quality in lounges, offices, schools, etc. Through the SD memory, the CO2 measurement data can be monitored over a long period of time to initiate further measures to improve the room air quality.
Delivery Scope:
1 x Digital Thermometer PCE-AQD 10
1 x CO2 sensor
1 x Mains power adapter
1 x SD memory card
2 x Wall holder
1 x Adhesive pad
1 x User manual
CO2 datalogger for air quality testing / Adjustable storage rate / Backlit LCD / Storage on SD card / Storage as XLS
The digital thermometer is used to measure air quality. The air quality meter measures carbon dioxide, temperature and humidity. The CO2 sensor from the air quality meter is separated from the main unit with a connection cable. The measured values are displayed on the large display of the air quality meter. The air quality meter data is stored on an SD card. The air quality meter can set the measured data in adjustable intervals of 1 to 600 seconds.
The digital thermometer is used to monitor indoor air quality in lounges, offices, schools, etc. Through the SD memory, the CO2 measurement data can be monitored over a long period of time to initiate further measures to improve the room air quality.
Delivery Scope:
1 x Digital Thermometer PCE-AQD 10
1 x CO2 sensor
1 x Mains power adapter
1 x SD memory card
2 x Wall holder
1 x Adhesive pad
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
