Spesifikasi
| Automatic Shutdown | After 15 minutes of inactivity (can be disabled) |
|---|---|
| Battery Life (hour) | Approx. 50 of continuous use at full charge |
| Dimensions (mm) | 168x56x30.5 |
| Measuring Accuracy Of Dew Point Temperature | ± 1.5°C / 2.7°F at 25°C / 77°F, 40 to 70% RH |
| Measuring Accuracy Of Relative Humidity | 45-75%: ± 3.0% RH, otherwise: ± 4.5% RH |
| Measuring Accuracy Of Wet Bulb Temperature (°C) | ± 1.5 |
| Measuring Accuracy Temperature (°C) | ± 1.0 |
| Measuring Range (Relative Humidity) | 0-100% |
| Measuring Range Dew Point Temperature (°C) | 20 to 70 |
| Measuring Range Of Wet Bulb Temperature (°C) | 20 to 70 |
| Measuring Range Temperature (°C) | -20 to 70 |
| Operating Temperature (°C) | -20 to 60 |
| Power Supply | 3 x 1.5V AAA batteries |
| Relative Humidity Resolution (%RH) | 0.1 |
| Resolution Dew Point Temperature (°C) | 0.1 |
| Resolution Temperature (°C) | 0.1 |
| Resolution of Wet Bulb Temperature (°C) | 0.1 |
| Storage Temperature (°C) | -20 to 60 |
| Temperature Resolution (°F) | 0.18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-444 Relative Humidity Meter
Handheld mini thermo-hygrometer measures air temperature, relative humidity, dew point temperature and wet bulb temperature
PCE-444 is a combination digital hygrometer and digital thermometer used to measure air temperature, relative humidity, dew point temperature and wet bulb temperature. This portable handheld pocket-sized mini thermo-hygrometer allows for the quick and easy determination of indoor ambient environmental conditions. Applications include monitoring climates of refrigerated trucks, warehouses, construction sites and HVAC installations, where excess moisture, condensation and uneven temperatures can create mold, spoilage and health hazards.
Delivery Scope:
1 x PCE-444 relative humidity meter
3 x 1.5V AAA batteries
1 x User manual
Handheld mini thermo-hygrometer measures air temperature, relative humidity, dew point temperature and wet bulb temperature
PCE-444 is a combination digital hygrometer and digital thermometer used to measure air temperature, relative humidity, dew point temperature and wet bulb temperature. This portable handheld pocket-sized mini thermo-hygrometer allows for the quick and easy determination of indoor ambient environmental conditions. Applications include monitoring climates of refrigerated trucks, warehouses, construction sites and HVAC installations, where excess moisture, condensation and uneven temperatures can create mold, spoilage and health hazards.
Delivery Scope:
1 x PCE-444 relative humidity meter
3 x 1.5V AAA batteries
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
