Spesifikasi
| Accuracy | ± 0.8°C / ± 1.4°F; ± 4% r.H. |
|---|---|
| Date and Time | Programmable |
| Dimensions (mm) | 132x80x32 |
| Measurement Range | 0-50°C / 32 to 122°F, 10 to 90% r.H.; ± 0.8°C / ± 1.4°F |
| Measurement Rate/Sampling Interval | Adjustable, 5, 10, 30, 60, 120, 300, or 600 seconds, or automatic (If the value changes by ± 1% r.H. Or ± 1°C / ± 1.8°F, the data record is automatically written to memory) |
| Memory (GB) | SD card 1-16 (2 SD card in delivery) |
| Operating Conditions (°C) | 0 to 50 (0 to 90% r.H.) |
| Power Supply | 6 x 1.5V batteries (AAA)/9V power adapter (optional) |
| Resolution | 0.1°C / 0.18°F, 0.1% r.H. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-HT110 Thermometer
2-channel data logger with real-time LCD display and SD card memory
The PCE-HT110 Thermometer or Humidity Detector precisely measures air temperature and relative humidity. This accurate and reliable device shows the current measurements on the large LCD display and saves the measurement data directly to an SD card (included). The PCE-HT110 is equipped with two channels, accommodates an SD card memory of up to 16 GB, offers an adjustable measurement rate / sampling interval, and includes a wall mount, making the device ideal for logging data over an extended period of time.
The PCE-HT110 Humidity Detector can be used to monitor climate-controlled environments such as supermarket refrigerators, refrigerated / reefer trucks and cold storage units. It is also useful for monitoring home HVAC systems, wood floor installations, cigar humidors, industrial heating and cooling processes, machine operating temperatures and product storage / warehouse conditions.
The PCE-HT110 comes factory calibrated. For an additional fee, the PCE-HT110 can be calibrated according to ISO standards. See accessories for details.
Customer Review
"We use a humidity / temperature monitor from the PCE Group, Model PCE-HT110. It logs both temperature and humidity on an ongoing basis at regular intervals. The measurements are stored on an SD card which allows one to download the data to a spreadsheet for reference. Prior to receiving the unit, PCE sent it to a certified calibration service to ensure the unit was recording accurately. This has been very helpful to our work. A bonus is, by having the unit mounted on the job site, everyone is constantly reminded of the environmental conditions and can correct as necessary."
— Jerry Wilson, Interior Architecture, Design and Certified General Contractor, Bespoke Design & Consulting, Juno Beach, Florida, USA
Delivery Scope:
1 x PCE-HT110 thermometer
1 x SD memory card
1 x Wall mount
6 x Batteries
1 x User manual
2-channel data logger with real-time LCD display and SD card memory
The PCE-HT110 Thermometer or Humidity Detector precisely measures air temperature and relative humidity. This accurate and reliable device shows the current measurements on the large LCD display and saves the measurement data directly to an SD card (included). The PCE-HT110 is equipped with two channels, accommodates an SD card memory of up to 16 GB, offers an adjustable measurement rate / sampling interval, and includes a wall mount, making the device ideal for logging data over an extended period of time.
The PCE-HT110 Humidity Detector can be used to monitor climate-controlled environments such as supermarket refrigerators, refrigerated / reefer trucks and cold storage units. It is also useful for monitoring home HVAC systems, wood floor installations, cigar humidors, industrial heating and cooling processes, machine operating temperatures and product storage / warehouse conditions.
The PCE-HT110 comes factory calibrated. For an additional fee, the PCE-HT110 can be calibrated according to ISO standards. See accessories for details.
Customer Review
"We use a humidity / temperature monitor from the PCE Group, Model PCE-HT110. It logs both temperature and humidity on an ongoing basis at regular intervals. The measurements are stored on an SD card which allows one to download the data to a spreadsheet for reference. Prior to receiving the unit, PCE sent it to a certified calibration service to ensure the unit was recording accurately. This has been very helpful to our work. A bonus is, by having the unit mounted on the job site, everyone is constantly reminded of the environmental conditions and can correct as necessary."
— Jerry Wilson, Interior Architecture, Design and Certified General Contractor, Bespoke Design & Consulting, Juno Beach, Florida, USA
Delivery Scope:
1 x PCE-HT110 thermometer
1 x SD memory card
1 x Wall mount
6 x Batteries
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
