Sebelum PPN:
Rp179.999.900 - Rp189.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Approximately Dimensions (mm) | 125x65x27 (without connectors) |
|---|---|
| Batteries | 3 x 1.5 V AAA batteries or accumulators (LR03 or HR03) |
| Display | OLED, 128x160 pixels, coloured |
| Display Units Acceleration, Velocity, Displacement | running RMS; maximum RMS; vector sum; peak; value; maximum peak value |
| Display Units Human Vibration (Acceleration) | Interval RMS; Vector sum; Max. running RMS (MTVV); Vibration dose value (VDV) |
| Environmental Conditions (°C) | -20 to +60 (< 95 % RH) |
| Frequency Analysis (FFT) | 125 lines for X/Y/Z, peak spectrum of acceleration, 3 -; 240 / 6 - 480 / 12 - 960 / 24 - 1920 Hz |
| Inputs | 4 Low-Power-IEPE inputs; 0.7 mA / 17 V; TEDS; support, IEEE1451.4, Template 25 |
| Interface | USB 2.0, full speed, CDC-mode (virtual COM port), via cable VM2x-USB |
| Linearity Range (dB) | > 75 for ±6 % error |
| Noise (m/s²) | < 0.003 |
| Sensor Sensibility (mV-m/s²) | 0.8 - 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The PCE-VM 31-HA Human Vibration Meter is designed for measuring human vibration at the workplace. The Vibration Meter can calculate hand-arm vibration measurements according to ISO 5349 and whole-body vibration measurements according to ISO 2631. In addition to human vibration measurements, the Vibration Meter or Vibration Analyzer can measure the vibrations of machines. The Vibration Analyzer also supports TEDS, which means that it can detect and identify TEDS-capable sensors automatically. Overall, the device comes with 4 independent measuring channels. The measured data can be displayed as interval, running or maximum RMS (MTVV), as well as estimated vibration dose value (eVDV), vector sum, peak, and maximum peak. The acceleration can also be displayed as FTT with up to 125 lines. The internal flash memory of the Vibration Analyzer can store up to 10,000 measurements or up to 1,000 FTTs, each with date, time, and a comment. The measured data can also be transferred to a PC via the USB 2.0 interface. Includes hand-arm sensor only
Delivery Scope:
1 x PCE-VM 31-HA Human Vibration Meter
1 x Hand-arm acceleration sensor KS903.10
1 x Handheld adapter for curved surfaces 142
1 x Handle adapter for curved surfaces 140
1 x Sensor cable (3 m / 9.84 ft long)
1 x USB cable
3 x Batteries
1 x User manual
1 x Carrying case
Delivery Scope:
1 x PCE-VM 31-HA Human Vibration Meter
1 x Hand-arm acceleration sensor KS903.10
1 x Handheld adapter for curved surfaces 142
1 x Handle adapter for curved surfaces 140
1 x Sensor cable (3 m / 9.84 ft long)
1 x USB cable
3 x Batteries
1 x User manual
1 x Carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
