Sebelum PPN:
Rp9.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Climate meter with data logger / Beaufort scale / Measuring range 0.3 to 30.0 m/s / Battery operation / Transport case / Rechargeable via 5 V DC micro-USB interface / Telescopic arm / Swiveling head
The climate meter measures the flow velocity according to the hot wire principle. This guarantees a particularly compact design. The measuring range of the hot wire anemometer is between 0.3 to 30.0 m/s / 0.98 to 98.4 ft/s. In addition to the flow velocity, the hot wire anemometer can measure the volume flow and the ambient temperature. For each measurement, a Beaufort scale is displayed next to the measured value. The current wind strength can be read from this scale.
With the integrated data memory, up to 960 measured values can be recorded with the climate meter. The data can be read directly on the hot wire anemometer. Also, the measured values from the hot wire anemometer can be transferred to a PC via the micro USB interface. Suitable software for the hot wire anemometer is available in the PCE Instruments download portal for further processing of the data.
For optimal alignment, the telescopic arm of the climate meter can be extended up to 270 … 990 mm / 10.63 … 38.98 / 29.1". In addition, the head of the hot wire anemometer is semi-rigid and can therefore be aligned in different ways. The battery of the hot wire anemometer with a capacity of 1000 mAh enables mobile use. To recharge the battery, the hot wire anemometer must be connected to a 5 V DC micro-USB power supply.
Delivery Scope:
1 x Climate Meter PCE-HWA 30
1 x Micro USB cable
1 x Transport case
1 x Instruction manual
The climate meter measures the flow velocity according to the hot wire principle. This guarantees a particularly compact design. The measuring range of the hot wire anemometer is between 0.3 to 30.0 m/s / 0.98 to 98.4 ft/s. In addition to the flow velocity, the hot wire anemometer can measure the volume flow and the ambient temperature. For each measurement, a Beaufort scale is displayed next to the measured value. The current wind strength can be read from this scale.
With the integrated data memory, up to 960 measured values can be recorded with the climate meter. The data can be read directly on the hot wire anemometer. Also, the measured values from the hot wire anemometer can be transferred to a PC via the micro USB interface. Suitable software for the hot wire anemometer is available in the PCE Instruments download portal for further processing of the data.
For optimal alignment, the telescopic arm of the climate meter can be extended up to 270 … 990 mm / 10.63 … 38.98 / 29.1". In addition, the head of the hot wire anemometer is semi-rigid and can therefore be aligned in different ways. The battery of the hot wire anemometer with a capacity of 1000 mAh enables mobile use. To recharge the battery, the hot wire anemometer must be connected to a 5 V DC micro-USB power supply.
Delivery Scope:
1 x Climate Meter PCE-HWA 30
1 x Micro USB cable
1 x Transport case
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
