Sebelum PPN:
Rp279.999.900 - Rp359.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Slow Motion Camera
Up to 2420 pictures per second / Ease of use / USB 3.0 / Software incl. / Plug and Play / Compact and Robust /
The Condition Monitoring Slow Motion Camera is suitable for simple slow motion recordings in industry and research. With the help of this camera the filming can take place with the refresh rate of 2420 images per second. This high-speed camera is distinguished by its compact design and ease of use. It is connected to the PC or laptop via USB 3.0. The supplied software recognizes the Condition Monitoring Slow Motion Camera immediately and the recordings can be created immediately after the driver installation. A CMOS image sensor with a memory depth of 10 bits is used in the camera. Thus, the camera is capable of recording high-speed images with a resolution of 1280 x 1024 in black and white. The Condition Monitoring Slow Motion Camera can be mounted on a tripod thread. Mount is C-Thread with F=75 mm / 3 in and f/2.8 lens.
Delivery Scope:
1 x Condition Monitoring Slow Motion Camera PCE-HSC 1660
1 x 75mm lens f/2.8 2/3 (C-Thread)
1 x LED light
1 x USB 3.0 cable
1 x Remote trigger mechanism
1 x Carrying case
1 x Software
2 x Mini tripod
1 x User manual
Up to 2420 pictures per second / Ease of use / USB 3.0 / Software incl. / Plug and Play / Compact and Robust /
The Condition Monitoring Slow Motion Camera is suitable for simple slow motion recordings in industry and research. With the help of this camera the filming can take place with the refresh rate of 2420 images per second. This high-speed camera is distinguished by its compact design and ease of use. It is connected to the PC or laptop via USB 3.0. The supplied software recognizes the Condition Monitoring Slow Motion Camera immediately and the recordings can be created immediately after the driver installation. A CMOS image sensor with a memory depth of 10 bits is used in the camera. Thus, the camera is capable of recording high-speed images with a resolution of 1280 x 1024 in black and white. The Condition Monitoring Slow Motion Camera can be mounted on a tripod thread. Mount is C-Thread with F=75 mm / 3 in and f/2.8 lens.
Delivery Scope:
1 x Condition Monitoring Slow Motion Camera PCE-HSC 1660
1 x 75mm lens f/2.8 2/3 (C-Thread)
1 x LED light
1 x USB 3.0 cable
1 x Remote trigger mechanism
1 x Carrying case
1 x Software
2 x Mini tripod
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
