Sebelum PPN:
Rp27.999.900 - Rp49.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (LxWxH) (mm) | 165x90x35 |
|---|---|
| Display Size (inch) | 2.8 |
| Operating Time Additional Information | at flash frequency 100 Hz, 1 %, display brightness 70 % |
| Phase Shift (°) | -360 to 360 |
| Power Supply (V) | 5 DC |
| Power Supply Current (A) | 2 |
| Protection Class Device | IP52 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rotation Meter with 3 UVA high-power LEDs / 202 μW/cm² at 30 cm / pulse width in per cent, degrees or time / phase shift / simple, clear display / mains-independent thanks to battery operationMotion analysis of rotating machines is quick and easy with our rotation meter. The rotation meter is equipped with 3 UVA high-power LEDs, which together generate a light intensity of 202 μW/cm² at a distance of 30 cm. With the rotation meter, you can set the flash frequency in both FPM and Hz. It is also small, handy and mains-independent thanks to the rechargeable battery.
The rotation meter is operated intuitively using the 10 buttons, allowing quick adjustments to be made. The phase shift allows the observation point to be moved variably. The pulse width can be used to set the duration and therefore also the intensity of the flash frequency. The display brightness can be selected in the settings menu and the display can also be switched off after a period of inactivity, which extends the battery life. The rotation meter is supplied with a USB-C charging cable in a service bag.
Rotation Meters are indispensable tools for monitoring and inspecting production facilities, e.g. in the printing and textile industries. But also for general maintenance and inspection tasks in all industrial sectors. They also enable non-contact speed and vibration measurement: if the flash frequency of the rotation meter matches the movement frequency, the measured object appears stationary.
Delivery Scope:
1 x PCE-LES 103UV-365 rotation meter
1 x USB-C cable
1 x Quick Start Guide
1 x Service bag
The rotation meter is operated intuitively using the 10 buttons, allowing quick adjustments to be made. The phase shift allows the observation point to be moved variably. The pulse width can be used to set the duration and therefore also the intensity of the flash frequency. The display brightness can be selected in the settings menu and the display can also be switched off after a period of inactivity, which extends the battery life. The rotation meter is supplied with a USB-C charging cable in a service bag.
Rotation Meters are indispensable tools for monitoring and inspecting production facilities, e.g. in the printing and textile industries. But also for general maintenance and inspection tasks in all industrial sectors. They also enable non-contact speed and vibration measurement: if the flash frequency of the rotation meter matches the movement frequency, the measured object appears stationary.
Delivery Scope:
1 x PCE-LES 103UV-365 rotation meter
1 x USB-C cable
1 x Quick Start Guide
1 x Service bag
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
