Sebelum PPN:
Rp20.999.900 - Rp45.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Capacity (mAH) | 2200 |
|---|---|
| Dimensions (LxWxH) (mm) | 165x90x35 |
| Display Size (inch) | 2.8 |
| Phase Shift (°) | -360 to 360 |
| Power Supply (V) | 5 DC |
| Power Supply Current (A) | 2 |
| Protection Class Device | IP52 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Rotation Meter with 3 high-power LEDs / 6160 lux @ 30 cm @ 1000 Hz 1 % / pulse width adjustable in per cent, degrees or time / phase shift / simple, clear display / mains-independent thanks to rechargeable battery operation
Motion analysis of rotating machines is quick and easy with our Condition Monitoring Rotation Meter. The Condition Monitoring Rotation Meter is equipped with 3 high-power LEDs, which together generate a light intensity of 11730 lux at 20 cm / 1000 Hz. With the Condition Monitoring Rotation Meter, you can precisely set the flash frequency in both FPM and Hz. It is also small, handy and mains-independent thanks to the rechargeable battery.
The Condition Monitoring Rotation Meter is operated intuitively using the 10 buttons, allowing quick adjustments to be made. The phase shift allows the observation point to be moved variably. The pulse width can be used to set the duration and therefore also the intensity of the flash frequency. The display brightness can be selected in the settings menu, as can switching off the display after a period of inactivity, which extends the battery life. The Condition Monitoring Rotation Meter is supplied with a USB-C charging cable in a service bag.
The Condition Monitoring Rotation Meter is an indispensable tool for monitoring and inspecting production facilities, e.g. in the printing and textile industries. But also for general maintenance and inspection tasks in all industrial sectors. The Condition Monitoring Rotation Meter also enables non-contact speed and vibration measurement: if the flash frequency of the Condition Monitoring Rotation Meter matches the frequency of movement, the measured object appears stationary.
Delivery Scope:
1 x Condition Monitoring Rotation Meter PCE-LES 103
1 x USB-C cable
1 x Quick Start Guide
1 x User manual
Motion analysis of rotating machines is quick and easy with our Condition Monitoring Rotation Meter. The Condition Monitoring Rotation Meter is equipped with 3 high-power LEDs, which together generate a light intensity of 11730 lux at 20 cm / 1000 Hz. With the Condition Monitoring Rotation Meter, you can precisely set the flash frequency in both FPM and Hz. It is also small, handy and mains-independent thanks to the rechargeable battery.
The Condition Monitoring Rotation Meter is operated intuitively using the 10 buttons, allowing quick adjustments to be made. The phase shift allows the observation point to be moved variably. The pulse width can be used to set the duration and therefore also the intensity of the flash frequency. The display brightness can be selected in the settings menu, as can switching off the display after a period of inactivity, which extends the battery life. The Condition Monitoring Rotation Meter is supplied with a USB-C charging cable in a service bag.
The Condition Monitoring Rotation Meter is an indispensable tool for monitoring and inspecting production facilities, e.g. in the printing and textile industries. But also for general maintenance and inspection tasks in all industrial sectors. The Condition Monitoring Rotation Meter also enables non-contact speed and vibration measurement: if the flash frequency of the Condition Monitoring Rotation Meter matches the frequency of movement, the measured object appears stationary.
Delivery Scope:
1 x Condition Monitoring Rotation Meter PCE-LES 103
1 x USB-C cable
1 x Quick Start Guide
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
