Spesifikasi
| Dimensions (mm) | 18 + 115 |
|---|---|
| Measuring Accuracy | ±0.2°C (0-+65°C / 32 to 149°F) |
| Measuring Range (°C) | -40 to 125 |
| Operating Conditions (°C) | -40 to +125 (non-condensing) |
| Power Supply | 3.6V 2/3 AA high temperature battery interchangeable (ER14335S) |
| Protection Class | IP67 |
| Resolution (°C) | 0.1 |
| Sampling Interval | 1s-24h |
| Start Mode | timed or immediate |
| Stop Mode | when a USB connection has been established, as soon as the memory is full, as soon as the set number of memory points has been reached |
| Storage Capacity | 32000 values |
| Storage Conditions (°C) | -40 to +85 (without battery) |
| Storage Format | TXT, CSV, XLS, JPG, BMP |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HVAC Meter with analysis software / Data storage for 32,000 measured values /
Measuring range up to +125 °C (257 °F) / Waterproof metal housing / USB connection /
Export of measurement data in various file formats / Replaceable battery
The HVAC meter is an independent measuring device for determining temperatures between -40 … 125 °C. The thermometer is therefore particularly suitable for monitoring particularly hot environments. The thermometer is used, for example, to monitor autoclaves. With the large data memory of 32,000 measured values, the thermometer stores a temperature history. Thanks to the metal housing and its IP67 protection class, the thermometer can also be used under a wide variety of conditions.
In order to evaluate the saved measured values, the thermometer generates a PDF file in addition to the series of measurements. The digital thermometer itself is recognized by a computer as a mass data storage device, which means that the PDF can be transferred directly from any computer. This has the advantage that reading out the measurement data is independent of the operating system. Further analyzes of the measurement data or settings of the thermometer can be carried out using the software supplied. In order to process the measurement data further, the measurement values can be exported via the software as TXT, CSV or in XLS data format. It is also possible to export the graphic as JPG and BMP.
Delivery Scope:
1 x HVAC Meter PCE-HTD 125
1 x 3.6 V 2/3 AA high temperature battery
1 x Instruction manual
1 x Software
Measuring range up to +125 °C (257 °F) / Waterproof metal housing / USB connection /
Export of measurement data in various file formats / Replaceable battery
The HVAC meter is an independent measuring device for determining temperatures between -40 … 125 °C. The thermometer is therefore particularly suitable for monitoring particularly hot environments. The thermometer is used, for example, to monitor autoclaves. With the large data memory of 32,000 measured values, the thermometer stores a temperature history. Thanks to the metal housing and its IP67 protection class, the thermometer can also be used under a wide variety of conditions.
In order to evaluate the saved measured values, the thermometer generates a PDF file in addition to the series of measurements. The digital thermometer itself is recognized by a computer as a mass data storage device, which means that the PDF can be transferred directly from any computer. This has the advantage that reading out the measurement data is independent of the operating system. Further analyzes of the measurement data or settings of the thermometer can be carried out using the software supplied. In order to process the measurement data further, the measurement values can be exported via the software as TXT, CSV or in XLS data format. It is also possible to export the graphic as JPG and BMP.
Delivery Scope:
1 x HVAC Meter PCE-HTD 125
1 x 3.6 V 2/3 AA high temperature battery
1 x Instruction manual
1 x Software
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
